Take 15% off your entire order!

Offer applied at checkout

Arke Oak 70.Xtra Additional Riser 63" Dia. White

Arke Oak 70.Xtra Additional Riser 63" Dia. White

Item #: WBB2210198

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $280.95

Save $14.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Arké Oak 70.Xtra Additional Riser 63" Dia. White

Accessory for Oak 70.Xtra 63-in. diameter spiral staircase model K26126 - up to three additional risers can be added to reach a maximum height of 150-13/16-in.

Features:

  • Interior installation
  • Additional riser kit consists of one oak wood tread, one baluster, connectors and hardware
  • Each riser will add 27.4 degrees to the rotation of the stair
  • Rise adjustable from 8-7/32-in. to 9-13/32-in.
  • Use only with model K26126




Product Specifications

  • LENGTH INCHES49
  • WIDTH INCHES39
  • HEIGHT INCHES23
  • BRANDArkeé
  • CONSTRUCTIONOak
  • MANUFACTURERS PART NUMBERK26131
  • WEIGHT LBS35
  • WARRANTY1-Year From Date Of Purchase On Manufacturer Defects
  • TREAD ROTATION27.4 Degrees
  • COLORWhite
  • SERIESOak 70.Xtra
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Arke Oak 70.Xtra Additional Riser 51" Dia. White

Item #: B2210200

Not Yet Rated

Usually ships in 3 to 6 days

$225.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Arke Oak 70.Xtra Additional Riser 63" Dia. White

Arke Oak 70.Xtra Additional Riser 63" Dia. White

Item #: WBB2210198

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant