Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arké SKY030 Balcony Rail Kit White 47"

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Arké SKY030 Balcony Rail Kit White 47"

Item #: WBB2263995

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 247.95
Product Information
Customer Review
Product Q&A
Arké SKY030 Balcony Rail Kit White 47"

Accessory to complement the SKY030 White spiral stair kit models K26281, K24285 and K26289

Features:

  • This kit includes: 10 steel balusters (matching the stair), 1 black handrail, connectors and stainless steel hardware to complete 47"
  • This kit can be installed in square, or mezzanine applications
  • Dimensions are 39" height x 47" width
  • Balcony rail kits can be connected
  • Exterior installation

Product Specifications

    • LENGTH INCHES49
    • WIDTH INCHES6
    • HEIGHT INCHES6
    • BRANDArké
    • CONSTRUCTIONGalvanized Steel
    • MANUFACTURERS PART NUMBERK26274
    • WARRANTY1-Year From Date Of Purchase On Manufacturer Defects
    • COLORWhite
    • SERIESSKY030
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed