Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arké SKY030 Spiral Staircase Kit 63" Dia. 99-5/8" to 120-1/2" Height Range 1000lbs. Cap. Black

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Arké SKY030 Spiral Staircase Kit 63" Dia. 99-5/8" to 120-1/2" Height Range 1000lbs. Cap. Black

Item #: WBB2263990

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,202.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Arké SKY030 Spiral Staircase Kit 63" Dia. 99-5/8" to 120-1/2" Height Range 1000lbs. Cap. Black

The Sky030 63" diameter black spiral staircase is manufactured in steel with a particular treatment (Sendzimir process) that consists in galvanizing steel by using a small amount of aluminum in the zinc bath and producing a coating with essentially no iron-zinc alloy. This process guarantees high resistance and durability. In addition the metal is polyester powder coated. The final result is a staircase that is specifically made for outdoor installations because of its resistance to atmospheric elements. The landing platform for the spiral staircase is a triangular/universal design for a more versatile and easier overall installation. The triangular landing is illustrated in the installation instructions and the product data sheets listed for review. The staircase can be turned in either a clockwise or counterclockwise rotational turn if your entry and exit points need to be different. These can vary based on the overall height of your installation when measured from "finished floor" to "finished floor".

Features:

  • Adjustable in height from 99-5/8" to 120-1/2"
  • The height can be adjusted to a minimum of 83-1/16" and to a maximum of 148-7/16" by adding up to three additional risers (purchased separately, model K00000, K24117)
  • All"-one complete kit packed in a crate – includes: 12 black steel treads with a raised profile to act as a non-slip feature, 1 black triangular landing, center pole, 13/16" diameter round black spindles , 26-ft flexible black extruded 2" PVC handrail, landing rail (connected to center pole), connectors and stainless steel hardware
  • 4 spindles per tread
  • Rise adjustable from 8-9/32" to 9-1/4"
  • Clockwise or counterclockwise, exterior/interior installation, designed for use in square or mezzanine applications
  • Finished opening must be 2" larger than the stair diameter
  • Each Sky 030 stair kit is shipped with detailed assembly instructions. Toll-free support is available (888) 782-4758.
  • This kit has been designed to meet the International Residential Building Code, as it relates to spiral staircases
  • Consult your local building department for any questions and specifics regarding compliance with the local building codes prior to purchase
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES49
    • WIDTH INCHES39
    • HEIGHT INCHES23
    • BRANDArké
    • CONSTRUCTIONGalvanized Steel
    • MANUFACTURERS PART NUMBERK26292
    • HEIGHT RANGE99-5/8" to 120-1/2"
    • SERIESSKY030
    • WEIGHT CAPACITY LBS 1000
    • PACKAGE QUANTITY1
    • TREAD ROTATION26.4 Degrees
    • WARRANTY1-Year From Date Of Purchase On Manufacturer Defects
    • COLORBlack
    • STAIR CASE DIAMETER63

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!