Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adams® Siesta Chaise Lounge - White (Sold in Pk. Qty 6) - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Adams® Siesta Chaise Lounge - White (Sold in Pk. Qty 6) - Pkg Qty 6

Item #: WBB811454

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$64.95 each

Sold in packages of 6

Qty Price
1-2 $389.70/ pkg.
3+ $377.70/ pkg.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Adams® Outdoor Siesta Chaise Lounge, White (Sold in Pkg. Qty of 6)

A top commercial seller and one of the best furniture values in the biz Relax poolside and bask in the sun in this sturdy and adjustable resin chaise lounge. Impervious to salt and other corrosives, the chaise lounge delivers long-lasting value along with all-weather performance. Rated to 250lbs; the Siesta comes with a 3-year limited warranty and is tested to ASTM non-residential standards. Dimensions: 75.5 in L x 28 in W x 12 in H. Sold in pack quantities of 6.

Please Click Here For Additional Outdoor Chaises, Lounges & Daybeds


Product Specifications

    • LENGTH INCHES75-1/2
    • WIDTH INCHES28
    • HEIGHT INCHES12
    • BRANDAdams Manufacturing
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • DESCRIPTIONSiesta Chaise Lounge
    • FRAME CONSTRUCTIONResin
    • FRAME COLORWhite
    • TYPEResin Chaise Lounge
    • WEIGHT LBS21
    • MANUFACTURERS PART NUMBER8020-48-9705
    • PACKAGE QUANTITY6
    • SEAT MATERIALResin
    • ADJUSTABLEYes
    • LIMITED WARRANTY3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!