Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hanover Orleans 2-Piece Patio Set in Navy Blue/Gray

Rollover image to zoom in

Click image to enlarge

See all 122 items in product family

Hanover Orleans 2-Piece Patio Set in Navy Blue/Gray

Item #: WBB2175151

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $899.00 Save up to 9%
Price: $ 815.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hanover Orleans 2-Piece Patio Set in Navy Blue/Gray

Relax in casual style and comfort with the Orleans 2-Piece Patio Set from Hanover Outdoor. This trendy set includes one all-weather, deep-seating sofa, two coordinating toss pillows and a glass-top coffee table perfect for smaller areas like porches, gardens or patios. Spacious enough to comfortably seat three adults, this outdoor set consists of heavy-duty, rust-resistant steel frames beneath an all-weather resin weave. This sophisticated construction is treated to withstand the toughest weather conditions and lasts much longer than traditional wicker. The coffee table features a tempered-glass top and includes a lower shelf for additional storage. The plush back and seat cushions are made with extra-thick layers of foam that will cradle you and your guests in complete comfort. The entire set requires little maintenance, is easy to assemble and designed for many years of outdoor enjoyment.

Features:

  • 2-Piece Patio Set from Hanover's Orleans Collection
  • Set includes one deep-seating sofa and one glass-top coffee table
  • Traditional hand-woven resin strapping with open-weave details
  • Heavy-duty steel frames treated for outdoor weather protection
  • Woven table features a durable tempered-glass inset
  • Plush foam cushions are UV protected and stain resistant
  • Includes two coordinating accent pillows
  • Designed with durable materials that require little maintenance
  • Cushion color: Navy Blue
  • Pillow pattern: Blue Kaleidoscope
  • Wicker color: Grey
  • More color options available
  • Minor assembly required
  • 1 year limited warranty

Dimensions:

Coffee Table: 43.31"L x 25.98"W x 22.6"H
Sofa: 67.32"L x 24.41"W x 18.43"H

Weight Capacity:

Coffee Table: 150-lbs.
Sofa: 400-lbs.

Documents

Documents are in PDF format

Product Specifications

    • BRANDHanover
    • COLOR FINISHNavy
    • ASSEMBLYUnassembled
    • CONSTRUCTIONWicker
    • DESCRIPTION2-Piece Patio Set
    • FRAME CONSTRUCTIONSteel
    • TYPEConversation Sets
    • TABLE LENGTH INCHES43-1/3
    • TABLE WIDTH INCHES26
    • TABLE HEIGHT INCHES22-3/5
    • SEAT LENGTH INCHES67-1/3
    • SEAT WIDTH INCHES24-2/5
    • SEAT HEIGHT INCHES18-3/7
    • STYLELounging Set
    • TOP CONSTRUCTIONTempered-Glass
    • MANUFACTURERS PART NUMBERORLEANS2PC-G-NVY
    • PACKAGE QUANTITY2
    • COLLECTIONOrleans
    • CHAIR COLOR FINISHNavy
    • LIMITED WARRANTY1 Year
    • TABLE TOP COLORClear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed