Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hanover Orleans 4-Piece All-Weather Patio Set, Sahara Sand/French Roast

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

Hanover Orleans 4-Piece All-Weather Patio Set, Sahara Sand/French Roast

Item #: WBB2175065

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,699.00 Save up to 10%
Price: $ 1,529.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hanover Orleans 4-Piece All-Weather Patio Set, Sahara Sand/French Roast

Ease into luxury comfort with the Orleans 4-Piece Wicker Seating Set by Hanover Outdoor. This set includes one deep-seating sofa, two swivel rocking chairs and one tempered glass-top coffee table. Each piece is constructed with all-weather synthetic wicker strapping and is hand-woven on top of durable steel frames. The thick foam cushions ensure deep-seating comfort while maintaining their original full shape. All materials are treated to resist weather, rust and UV fading throughout the year. Designed to last, this Orleans Seating Set will provide you and your guests with the ultimate conversation and relaxation area to complete your backyard oasis.

Features:

  • 4-Piece All-Weather Patio Set from Hanover's Orleans Collection
  • Set includes one deep-seating sofa, two woven swivel rockers and one coffee table
  • Traditional hand-woven resin strapping with open-weave details
  • Heavy-duty steel frames treated for outdoor weather protection
  • Woven table features a durable tempered-glass inset
  • Plush foam cushions are UV protected and stain resistant
  • 360-degree swivel action rockers
  • Designed with durable materials that require little maintenance
  • Includes two coordinating accent pillows
  • Cushion color: Sahara Sand
  • Pillow pattern: Beige Jasmine
  • Wicker color: French Roast
  • More color options available
  • Some assembly required
  • 1 year limited warranty

Dimensions:

Coffee Table: 43.31"L x 25.98"W x 21.85"H
Sofa: 67.32"L x 24.41"W x 18.43"H
Swivel Rocking Chair (x2): 24.02"L x 24.41"W x 18.5"H

Weight Capacity:

Coffee Table: 150-lbs.
Chair: 250-lbs.
Sofa: 400-lbs.

Documents

Documents are in PDF format

Product Specifications

    • BRANDHanover
    • COLOR FINISHTan
    • ASSEMBLYUnassembled
    • CONSTRUCTIONWicker
    • DESCRIPTION4-Piece All-Weather Patio Set
    • FRAME CONSTRUCTIONSteel
    • TYPEConversation Sets
    • TABLE LENGTH INCHES43-1/3
    • TABLE WIDTH INCHES26
    • TABLE HEIGHT INCHES21-6/7
    • SEAT LENGTH INCHES67-1/3
    • SEAT WIDTH INCHES24-2/5
    • SEAT HEIGHT INCHES18-3/7
    • STYLELounging Set
    • TOP CONSTRUCTIONTempered-Glass
    • MANUFACTURERS PART NUMBERORLEANS4PCSW-B-TAN
    • PACKAGE QUANTITY4
    • COLLECTIONOrleans
    • CHAIR COLOR FINISHTan
    • LIMITED WARRANTY1 Year
    • TABLE TOP COLORClear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!