Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire Pallet Rack Guard Panel - 8'W x 3'H

Husky Rack & Wire Pallet Rack Guard Panel - 8'W x 3'H

Item #: WB796679

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $156.95

Save $7.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Husky Rack & Wire Pallet Rack Guard Panel - 8'W x 3'H

Wire mesh pallet rack guards help prevent materials from falling off racks. Made using 2" x 2" x 8 gauge welded wire mesh with heavy duty angle iron framing for strength and durability. Extension support guards materials on top of pallet racks. Mesh protects materials while allowing easy viewing of inventory. High quality yellow polyurethane paint finish. Guard panels have pre-punched holes for bolting units together using included carriage bolts. Panels are easily attached to Pallet Racks using Spacer Clips or Flush Mount Clips (sold separately). 4 brackets required per panel.

Product Specifications

  • LENGTH INCHES96
  • HEIGHT INCHES36
  • COLOR FINISHGray
  • DESCRIPTION8' X 3' Wire Mesh Pallet Rack Guard
  • MODEL796679
  • WEIGHT LBS42
  • ASSEMBLYAssembled
  • BRANDWireway Husky
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERRGW08000-0300
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire Pallet Rack Guard Panel - 8'W x 3'H

Husky Rack & Wire Pallet Rack Guard Panel - 8'W x 3'H

Item #: WB796679

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire Pallet Rack Guard Panel - 8'W x 3'H
    Husky Rack & Wire Pallet Rack Guard Panel - 8'W x 3'H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant