Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky Rack & Wire  RGW08000-04000 - 8' x 4' Wire Mesh Pallet Rack Guard

Rollover image to zoom in

Click image to enlarge

Husky Rack & Wire RGW08000-04000 - 8' x 4' Wire Mesh Pallet Rack Guard

Item #: WB796680

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 159.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WIRE MESH PALLET RACK GUARDS
Wire mesh pallet rack guards help prevent materials from falling off racks. Made using 2" x 2" x 8 gauge welded wire mesh with heavy duty angle iron framing for strength and durability. Extension support guards materials on top of pallet racks. Mesh protects materials while allowing easy viewing of inventory. High quality yellow polyurethane paint finish. Guard panels have pre-punched holes for bolting units together using included carriage bolts. Panels are easily attached to Pallet Racks using Spacer Clips or Flush Mount Clips (sold separately). 4 clips required per panel.

Product Specifications

    • LENGTH INCHES96
    • HEIGHT INCHES48
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDWireway Husky
    • CONSTRUCTIONSteel
    • DESCRIPTION8' X 4' Wire Mesh Pallet Rack Guard
    • MANUFACTURERS PART NUMBERRGW08000-0400
    • MODEL796680
    • WEIGHT LBS50

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a form to fill out for custom Wireway rack requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result