Off-Set Hardware Kit - Add-On

Rollover image to zoom in

Click image to enlarge

Off-Set Hardware Kit - Add-On

Item #: WB245581

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 306.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
PALLET RACK NETTING
Off-Set Hardware Kit for Add-On Units
Allows pallet rack netting to be installed offset from the rack. Includes 2 adjustable offset brackets, 3 turnbuckles, 6 wire rope thimbles and 12 cable clamps. Offset bracket adjusts from 3-14"L and has a universal mounting sleeve to adjust netting to desired distance from back of the rack. Mounting sleeve is easily adjusted and secured into place using a locking pin. Includes U-clamps.

Product Specifications

    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDCarron Net
    • CONSTRUCTIONSteel
    • DESCRIPTIONOff-Set Hardware Kit for Pallet Rack Netting
    • MANUFACTURERS PART NUMBER76051
    • MODEL245581
    • TYPEAdd-On
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!