Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wire Decking Panel For Pallet Rack, 52"Wx48"D, 2500# Capacity, Gray
See all 13 items in product family

Wire Decking Panel For Pallet Rack, 52"Wx48"D, 2500# Capacity, Gray

Item #: WBB279974

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $70.20 Save up to 25%
Price: $ 52.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Wire Decking Panel For Pallet Rack, 52"Wx48"D, 2500# Capacity, Gray

This heavy-duty waterfall decking features a 2 1/2" x 4" x 6-Ga. wire mesh with 13 ga. steel channels for safe, durable storage and ease of installation. Wire mesh allows for easy viewing of inventory and works efficiently with overhead sprinkler systems; meets all fire and safety regulations. Heavy gauge steel uprights and beams. Adjustable on 2" centers. 1,650-3,300 lbs. capacity per pair of beams. 17,200-30,200 lbs. for uprights. Weight capacity based on evenly distributed loads.

Product Specifications

    • WIDTH INCHES52
    • DEPTH INCHES48
    • HEIGHT INCHES--
    • COLOR FINISHGray
    • DESCRIPTIONPallet
    • MODELB279974
    • WEIGHT LBS34.8
    • CAPACITY LBS2500
    • ASSEMBLYAssembled
    • BRANDLyon
    • MANUFACTURERS PART NUMBERWD5248L

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!