Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nashville - Wire Mesh Decking 46"W X 48"D X 1-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Nashville - Wire Mesh Decking 46"W X 48"D X 1-1/2"H

Item #: WB613267

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-12 $26.95 ea.
13+ $25.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wire Mesh Decking
Strong, 2" x 4", 6-gauge gray baked enamel finished wire decking features welded construction and 13 gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation — simply drop into place over beams. Use with beams that have 1-1/2" or 1-5/8" step. 2500 lb. capacity.

To order:
Measure beam length between uprights (left to right)
Measure beam depth overall (front to back)
Measure depth between beam steps (front to back)

  Beam Length     Use  
  96"   Two 46"
  108"   Two 52"
  120"   Two 58"
  144"   Three 46"


Product Specifications

    • WIDTH INCHES46
    • DEPTH INCHES48
    • CAPACITY LBS2500
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDNashville Wire Products
    • CONSTRUCTIONWire Mesh
    • MANUFACTURERS PART NUMBERD4846AA3C1
    • MODEL613267
    • SUPPORT CHANNELS3
    • WEIGHT LBS24.3
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

5 Results

Wire Mesh

Your review: Received in good order - in timely manner

Pros: delivered with entire order

Cons: None

Is this review helpful?

Global Wire Mesh Decking

Your review: we use this wire decking for all of our Pallet Racks in Florida.

Pros: reasonable pricing, durable, delivered in a timely manner

Cons: nothing.

Is this review helpful?

Quick setup

Your review: Great rack! Quick shipping and setup

Is this review helpful?

customer service

Your review: i have not used this item as of yet so my review is based entirely on customer service

Is this review helpful?

Good Product, Good Price

Your review: I am happy with the mesh, we are using them in are warehouse already and have no issues.

Is this review helpful?

Sort by: 

5 Results

There are 5 questions and 2 answers for this product.

Sort by: 

5 Results

Is there a form to fill out for custom wire decking requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

How can a custom version of this item be ordered?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

5 Results

Customers Who Viewed This Also Viewed

No Thanks x
Save $1.00 with this comparable product +
Item #: WB798657
globalindustrial.com
Ships same day.
(2)
$25.95