Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" H Upright Frame Guard (Orange)

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

12" H Upright Frame Guard (Orange)

Item #: WB796361

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-9 $19.00 ea.
10+ $18.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
PALLET RACK FRAME GUARD
Helps prevent pallet rack uprights from forklift damage. Convenient frame guard is made of durable 9-gauge steel. Measures 5"W x 4"D x 12"H overall. Includes four Nuts & Bolts for mounting to pallet rack. Pre-drilled base plate with 9/16" dia holes allows floor anchoring.

Product Specifications

    • COLOR FINISHOrange
    • DESCRIPTION12" Upright Frame Guard
    • MODEL796361
    • WEIGHT LBS5.7
    • ASSEMBLYAll Welded
    • BRANDInterlake Mecalux
    • CONSTRUCTION9 Gauge Steel
    • Base Model Number796361
    • ACCESSORY HEIGHT INCHES12
    • ACCESSORY DEPTH INCHES4
    • ACCESSORY WIDTH INCHES5
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

12" H upright frame guard

Pros: this product is a excellent rack saver.

Cons: there is nothing wrong with this product

Is this review helpful?

Great product

Your review: Great safety item, but wish it was more available

Pros: Good safety item for warehouse racking

Cons: Availability it scarce and not available in other colors.

Is this review helpful?

maintenance tooling and automation

Your review: good product, easy to use, delivery was longer than expected.

Is this review helpful?

frame guard

Your review: looks like they will work just fine for protecting the rack legs

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 2 answers for this product.

Sort by: 

4 Results

Is there a form to fill out for custom Interlake requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Are fasteners included?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

4 Results

Customers Who Viewed This Also Viewed