Global Industrial
Model # :WB796607N
Global Industrial Teardrop Pallet Rack Add-On, 108"W x 48"D x 120"H, 6420 lbs Shelf Cap
Write a Review
|
Questions & Answers (0)
Product Description
✓ 14-gauge steel uprights, 15-gauge steel beams
✓ 27600 lb. total rated capacity, 6420 lb. shelf capacity
✓ Welded Upright
Upgrade your pallet storage with the Global Industrial Teardrop Pallet Rack Add-On. These pre-configured starter and add-on industrial storage rack systems are made of durable heavy-duty steel to provide years of service. The add-on unit includes 1 upright frame and 2 pairs of shelf beams. The one-piece 14 gauge steel uprights adjust in 2" increments for easy beam placement. High strength 15-gauge steel beams have a 1-5/8"H step beam design that accommodates cross bars and decking. The beams provide a secure connection to the upright frame using a positive 6-way locking action; right to left, front to back, and up and down. Lock automatically snaps into place and secures the beam. 3-1/4" x 4-1/4" x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long-lasting epoxy finish. The pallet should overhang the frame by 3" front and back. 1-Year Limited Warranty.
Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco, and Speed Rack.27600 lb rated capacity, higher than other pallet racking in the market. Capacity based on 36" beam shelf spacing.
Global Industrial - Pallet Rack Disclaimer:
If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global Industrial is not responsible for engineering, installation and/or application of this material. Global Industrial is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.
✓ 27600 lb. total rated capacity, 6420 lb. shelf capacity
✓ Welded Upright
Upgrade your pallet storage with the Global Industrial Teardrop Pallet Rack Add-On. These pre-configured starter and add-on industrial storage rack systems are made of durable heavy-duty steel to provide years of service. The add-on unit includes 1 upright frame and 2 pairs of shelf beams. The one-piece 14 gauge steel uprights adjust in 2" increments for easy beam placement. High strength 15-gauge steel beams have a 1-5/8"H step beam design that accommodates cross bars and decking. The beams provide a secure connection to the upright frame using a positive 6-way locking action; right to left, front to back, and up and down. Lock automatically snaps into place and secures the beam. 3-1/4" x 4-1/4" x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long-lasting epoxy finish. The pallet should overhang the frame by 3" front and back. 1-Year Limited Warranty.
Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco, and Speed Rack.27600 lb rated capacity, higher than other pallet racking in the market. Capacity based on 36" beam shelf spacing.
Global Industrial - Pallet Rack Disclaimer:
If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global Industrial is not responsible for engineering, installation and/or application of this material. Global Industrial is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.
PRICE
$555.00
1
1
Available on or around 11/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 108 in |
| Depth | 48 in |
| Height | 120 in |
| Weight Capacity | 27600 lbs |
| Beam Height | 5-1/2 in |
| Column Size | 3 x 3 in |
Product Details
| Assembly Required | Yes |
| Beam Ledge Type | Unslotted |
| Type | Add-On |
| Shelf Capacity | 6420 lbs |
| Color | Orange |
| Number of Levels | 2 |
| Material | Steel |
| Construction Type | Welded Frame |
| Description | Global Tear Drop Pallet Rack Add-On |
| Manufacturers Part Number | 796607N |
| Brand | Global Industrial |