Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Tear Drop Pallet Rack Starter 96"W X 48"D X 120"H

Global Industrial™ Tear Drop Pallet Rack Starter 96"W X 48"D X 120"H

Item #: WB796604N

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 42
  • 48

48

Frequently Purchased Together

  • Global Industrial™ Tear Drop Pallet Rack Add-On 96"W X 48"D X 120"H

    $261.95

  • Global Industrial™ Pallet Rack Wire Decking, Gray, 46"W x 48"D, 2500 Lb. Capacity

    $30.95

Original Price: $413.95

Promotional Price: $372.95

Save $18.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

GLOBAL TEAR DROP PALLET RACKS
Starter Unit
Premium quality pallet racks at a low price. Global pallet racks offer quick and easy, tool free assembly for all your pallet storage needs. These pre-configured starter and add-on industrial storage rack systems are made of durable heavy gauge steel for years of service. Starter Unit includes 2 upright frames and 2 pairs of shelf beams. Heavy duty, one-piece 13 gauge steel uprights allow height adjustments at 2" increments for easy beam adjustment. High strength 15 gauge steel beams have a 1-5/8"H step beam design that accommodates cross bars and decking. Beams provide secure connection to upright frame using a positive 6-way locking action; right to left, front to back and up and down. Lock automatically snaps into place and secures beam. Welded braces provide maximum rigidity and stability. 3-1/4" x 4-1/4" x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long lasting epoxy finish. The pallet should overhang the frame by 3" front and back. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Easy assembly.

Capacity based on 36" beam shelf spacing.

Global - Pallet Rack Disclaimer:
If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global is not responsible for engineering, installation and/or application of this material. Global is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES48
  • HEIGHT INCHES120
  • COLOR FINISHGreen & Orange
  • DESCRIPTIONGlobal Tear Drop Pallet Rack Starter
  • MODEL796604N
  • CAPACITY LBS27600
  • ASSEMBLYUnassembled
  • BEAM HEIGHT INCHES5-1/8
  • BRANDGlobal Industrial™
  • COLUMN SIZE INCHES3 x 3
  • CONSTRUCTIONSteel
  • LEVEL QUANTITY2
  • SHELF CAPACITY LBS7160
  • BEAM LEDGE TYPEUnslotted
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Tear Drop Pallet Rack Starter 96"W X 48"D X 120"H

Global Industrial™ Tear Drop Pallet Rack Starter 96"W X 48"D X 120"H

Item #: WB796604N

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Tear Drop Pallet Rack Starter 96"W X 48"D X 120"H
    Global Industrial™ Tear Drop Pallet Rack Starter 96"W X 48"D X 120"H
    Global Industrial™ Tear Drop Pallet Rack Starter 96"W X 48"D X 120"H
    Global Industrial™ Tear Drop Pallet Rack Starter 96"W X 48"D X 120"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant