Take 15% off your entire order!

Offer applied at checkout

+

Interlake Mecalux Blue Bolted Pallet Rack Tear Drop Add-On, 120"W x 42"D x 120"H

Interlake Mecalux Blue Bolted Pallet Rack Tear Drop Add-On, 120"W x 42"D x 120"H

Item #: WBB2246234

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $340.95

Save $17.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interlake Mecalux Blue Bolted Pallet Rack Tear Drop Add-On, 120"W x 42"D x 120"H

The Interlake Mecalux assembled selective bolted pallet add- on units provide versatility for warehouses that have wide variety of product types. An easy to order and pre-configured add-on units include one upright frame and two beam shelf levels.

Product Features:
Uprights and beams are manufactured from high-strength steel and other quality raw materials. Tear drop perforations on the face of the upright column allow shelf adjustment at 2" increments. Standard, pre-punched footplates offer easy anchoring.
Interlake Mecalux assembled bolted pallet rack add-on unit partakes in a cataphoresis paint process based on electro-chemical technology. This process provides many advantages:
  • Anti-corrosion protection
  • Even layer thickness everywhere on items
  • Great protection against every day wear and tear of warehouse environment

  • Orange pallet rack beams offer a piston lock frame-to-beam connection seats and locks automatically, and protects against accidental beam displacement. The piston lock system is damage and tamper proof, preventing disengagement during use. The 1 - 5/8? step within the orange pallet rack beams accommodates wire decking and other accessories to be added.
    Easy and simple assembly.
    Interlake Mecalux bolted pallet rack tear drop add-on units are Rack Manufacturers Institute, Inc (RMI) certified.

    Product Specifications

    • WIDTH INCHES120
    • DEPTH INCHES42
    • HEIGHT INCHES120
    • COLOR FINISHBlue & Orange
    • MODELB2246234
    • WEIGHT LBS197
    • CAPACITY LBS19855
    • ASSEMBLYAssembled
    • BRANDInterlake Mecalux
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY2
    • MANUFACTURERS PART NUMBER315G1204212050ET-A
    • SHELF CAPACITY LBS5575
    • PACKAGE QUANTITY1
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Interlake Mecalux Blue Bolted Pallet Rack Tear Drop Add-On, 120"W x 48"D x 120"H

    Item #: B2246232

    Not Yet Rated

    Usually ships in 7 to 10 days

    $343.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Interlake Mecalux Blue Bolted Pallet Rack Tear Drop Add-On, 120"W x 42"D x 120"H

    Interlake Mecalux Blue Bolted Pallet Rack Tear Drop Add-On, 120"W x 42"D x 120"H

    Item #: WBB2246234

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Interlake Mecalux Blue Bolted Pallet Rack Tear Drop Add-On, 120"W x 42"D x 120"H
      Interlake Mecalux Blue Bolted Pallet Rack Tear Drop Add-On, 120"W x 42"D x 120"H
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant