Take 15% off your entire order!

Offer applied at checkout

+

Interlake Mecalux Blue Bolted Pallet Rack Tear Drop Starter, 108"W x 42"D x 144"H

Interlake Mecalux Blue Bolted Pallet Rack Tear Drop Starter, 108"W x 42"D x 144"H

Item #: WBB2246215

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $444.95

Save $22.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interlake Mecalux Blue Bolted Pallet Rack Tear Drop Starter, 108"W x 42"D x 144"H

The Interlake Mecalux assembled selective bolted pallet rack starter unit provides versatility for warehouses that have wide variety of product types. An easy to order and pre-configured starter unit include two upright frames and two beam shelf levels.

Product Features:
Uprights and beams are manufactured from high-strength steel and other quality raw materials. Tear drop perforations on the face of the upright column allow shelf adjustment at 2" increments. Standard, pre-punched footplates offer easy anchoring.
Interlake Mecalux assembled bolted pallet rack starter units partake in a cataphoresis paint process based on electro-chemical technology. This process provides many advantages:
  • Anti-corrosion protection
  • Even layer thickness everywhere on items
  • Great protection against every day wear and tear of warehouse environment

  • Orange pallet rack beams offer a piston lock frame-to-beam connection seats and locks automatically, and protects against accidental beam displacement. The piston lock system is damage and tamper proof, preventing disengagement during use. The 1 - 5/8? step within the orange pallet rack beams accommodates wire decking and other accessories to be added.
    Extending the length of your pallet rack system is simple by ordering Interlake Mecalux Blue Bolted Pallet Rack Add-On units.
    Easy and simple assembly.
    Interlake Mecalux bolted pallet rack tear drop starter units are Rack Manufacturers Institute, Inc (RMI) certified.

    Product Specifications

    • WIDTH INCHES108
    • DEPTH INCHES42
    • HEIGHT INCHES144
    • COLOR FINISHBlue & Orange
    • MODELB2246215
    • WEIGHT LBS258
    • CAPACITY LBS19855
    • ASSEMBLYAssembled
    • BRANDInterlake Mecalux
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY2
    • MANUFACTURERS PART NUMBER315G1444210850ET-S
    • SHELF CAPACITY LBS6125
    • PACKAGE QUANTITY1
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Interlake Mecalux Blue Bolted Pallet Rack Tear Drop Starter, 96"W x 42"D x 144"H

    Item #: B2246220

    Not Yet Rated

    Usually ships in 7 to 10 days

    $401.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Interlake Mecalux Blue Bolted Pallet Rack Tear Drop Starter, 108"W x 42"D x 144"H

    Interlake Mecalux Blue Bolted Pallet Rack Tear Drop Starter, 108"W x 42"D x 144"H

    Item #: WBB2246215

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Interlake Mecalux Blue Bolted Pallet Rack Tear Drop Starter, 108"W x 42"D x 144"H
      Interlake Mecalux Blue Bolted Pallet Rack Tear Drop Starter, 108"W x 42"D x 144"H
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant