Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aisle Shield 144"W x 48"H Panel
See all 8 items in product family

Aisle Shield 144"W x 48"H Panel

Item #: WB798623

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 152.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Husky Rack & Wire Aisle Shields is the economical answer to aisle safety and the increasing demands of regulatory agencies for fall protection into pallet rack aisles.
The new Aisle Shield design features heavy duty 8-gauge welded wire, stiffened with innovative upright flutes. These high-visibility panels attach to pallet rack systems using specially designed 4" or 6" Eyebolts or 1" offset Flushclips. Extension Bars in 24" and 48" lengths are also available to extend the panels beyond the pallet rack heights.

Notes: 4 Clips or Eyebolts are required for 36" high panels and 6 are required for 48" & 60" high panels.

Product Specifications

    • WIDTH INCHES144
    • HEIGHT INCHES48
    • COLOR FINISHZinc
    • BRANDWireway Husky
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERAS1448
    • MODEL798623

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a form to fill out for custom Wireway rack requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result