Take 15% off your entire order!

Offer applied at checkout

Rack Guard Net, 12'4"LX16'H GR FR, #480, 3/8 Frame

Rack Guard Net, 12'4"LX16'H GR FR, #480, 3/8 Frame

Item #: WBB592630

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $230.95

Save $11.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rack Guard Net, 12'4"LX16'H GR FR, #480, 3/8 Frame

Rack Guard Net, 12'4"L X 16'H (375M X 4.87M)

Product Specifications

  • COLOR FINISHGray
  • MODELB592630
  • ASSEMBLYAssembled
  • BRANDDBI-Sala®
  • MANUFACTURERS PART NUMBER4101581
  • LENGTH148
  • HEIGHT192
  • PACKAGE QUANTITY1
  • LOAD RATING-LBS4000
  • MATERIALNylon
  • MESH SIZE INCHES4 X 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Rack Turnbuckle

$25.95

Offset Rack Clamp

$110.95

Flushmount Rack Clamp

$97.95

Aircraft Cable, 50Feet

$52.95

Aircraft Cable, 100Feet

$107.95

Aircraft Cable, 200Feet

$219.95

Plain Pattern Eyebolt

$3.68

Nylon Cable Tie

$24.25

Diagonal Brace Assembly

$431.95

Backstay Brace Assembly

$50.95

Rack Guard Net,Guide

$28.95

Rack Extensions

$313.95

Popular item in this category

Rack Guard Net, 12'4"LX20'H GR FR, #480, 3/8 Frame

Item #: B592631

Not Yet Rated

Usually ships in 15 to 18 days

$287.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rack Guard Net, 12'4"LX16'H GR FR, #480, 3/8 Frame

Rack Guard Net, 12'4"LX16'H GR FR, #480, 3/8 Frame

Item #: WBB592630

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant