Take 15% off your entire order!

Offer applied at checkout

+

Steel King® SK2000® Pallet Rack 96"W x 48"D x 96"H Starter Unit

Steel King® SK2000® Pallet Rack 96"W x 48"D x 96"H Starter Unit

Item #: WBB2290770

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 36
  • 48

48

Price: $398.95

Save $19.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Steel King® SK2000® Pallet Rack 96"W x 48"D x 96"H Starter Unit

Steel King® SK2000® Series Boltless Pallet Rack Uprights are made using high strength tubular steel framing and have built-in braces for extra strength. Uprights have a green powder coat finish. The closed back tubular rack withstands more frontal and side impact than comparable open back columns and is less likely to bend or twist. Welds between braces and column are full fillet welds, providing more strength than spot welds common on other rack systems.

Heavy 10-gauge footpads are welded directly to the uprights, dispersing the column load more efficiently than conventional lighter footpads.

Steel King®SK2000® Series Pallet Rack Beams are made of high-strength (55,000 p.s.i. minimum) steel. Constructed of continuously welded structural tubing for durability. Will not trap moisture or debris. 1-5/8"H Step beams accept Optional Decking (not included). Beam ends feature a 3-rivet lock design with safety lock for secure installation on uprights. Capacities based on 36"W beam shelf spacing. Beam color is orange.

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES48
  • HEIGHT INCHES96
  • WARRANTY1 year limited
  • TYPEStarter
  • WEIGHT219
  • CAPACITY LBS27790
  • BRANDSteel King®
  • LEVEL CAPACITY LBS.5080
  • CONSTRUCTIONRoll Formed Steel
  • LEVEL QUANTITY2
  • MANUFACTURERS PART NUMBERAG48096M400096S
  • SHELF CAPACITY LBS5080
  • SERIESSK2000®
  • COLORGreen & Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Steel King® SK2000® Pallet Rack 96"W x 48"D x 96"H Starter Unit

Item #: B2290769

Not Yet Rated

Usually ships in 3 to 6 days

$409.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel King® SK2000® Pallet Rack 96"W x 48"D x 96"H Starter Unit

Steel King® SK2000® Pallet Rack 96"W x 48"D x 96"H Starter Unit

Item #: WBB2290770

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant