Take 15% off your entire order!

Offer applied at checkout

Steel King® SK3000® Pallet Rack 120"W x 48"D x 96"H 3320 Lbs. Cap. Per Level, Starter Unit

Steel King® SK3000® Pallet Rack 120"W x 48"D x 96"H 3320 Lbs. Cap. Per Level, Starter Unit

Item #: WBB2398806

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 36
  • 42
  • 48

48

$1,138.00 up to 16% OFF

Price: $951.00

$158.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $951.00 or save 5% on purchase.

Quantity

Steel King® SK3000® Pallet Rack 120"W x 48"D x 96"H 3320 Lbs. Cap. Per Level, Starter Unit - BCF3L480963L120S

Steel King's SK3000® pallet rack kit is the result of continual innovation and advancement to provide greater overall strength and rigidity. This means you get the best value in structural pallet racks available – a longer service life, lower maintenance costs, and improved safety. We engineer and manufacture to high quality standards and use only US steel, which results in greater overall strength and rigidity. SK3000® Structural Channel Rack kits are a modular system, providing the flexibility to fit a wide variety of applications and expand easily as your storage requirements grow. 4" structural channel upright frames. Vertical adjustability in 2" increments. Diagonal and horizontal braces are used throughout the entire frame. Capacities based on 36"W beam shelf spacing. Beam color is yellow.

Product Specifications

  • WIDTH INCHES120
  • DEPTH INCHES48
  • HEIGHT INCHES96
  • WARRANTY1 Year Limited
  • TYPEStarter
  • WEIGHT408
  • CAPACITY LBS39,990
  • ASSEMBLYUnassembled
  • BRANDSteel King®
  • LEVEL CAPACITY LBS.3320
  • CONSTRUCTIONStructural Steel
  • LEVEL QUANTITY2
  • MANUFACTURERS PART NUMBERBCF3L480963L120S
  • SERIESSK3000®
  • COLORBlue & Yellow
  • COUNTRY OF ORIGINUSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Steel King® SK3000® Pallet Rack 120"W x 48"D x 96"H 3320 Lbs. Cap. Per Level, Add-On Unit

Item #: B2398811

Not Yet Rated

Usually ships in 3 to 6 days

$777.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel King® SK3000® Pallet Rack 120"W x 48"D x 96"H 3320 Lbs. Cap. Per Level, Starter Unit

Steel King® SK3000® Pallet Rack 120"W x 48"D x 96"H 3320 Lbs. Cap. Per Level, Starter Unit

Item #: WBB2398806

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant