Take 15% off your entire order!

Offer applied at checkout

ORBIS 48X48 DRUM OP CIISF - BLACK

ORBIS 48X48 DRUM OP CIISF - BLACK

Item #: WB649138BK

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $259.00

Save $12.95 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-20 $259.00 ea.
  • Buy 21+ $244.00 ea.

Quantity

Customers Also Viewed

DELUXE
DRUM PALLET 48"x48"

Durable black polyethylene construction is corrosion and weather resistant. Holds four 55-gallon drums. One side features molded barrel rings for a secure fit with 3-5/8" x 10" fork clearance. USDA/FDA approved. Four-way entry. 4000 lb capacity.

Click here to see our full selections of Pallets and Skids.

Product Specifications

  • BRANDOrbis
  • MANUFACTURERS PART NUMBER4848CIISF
  • LENGTH INCHES48
  • WIDTH INCHES48
  • HEIGHT INCHES5-1/2
  • CAPACITY LBS-STATIC (FLOOR)30000
  • CAPACITY LBS-DYNAMIC (FORK)4000
  • TOP DECKOpen
  • OPENINGSFour-Way Entry
  • STANDARDFDA, USDA
  • TYPEDrum
  • STYLEFour-Drum Pallet
  • CONSTRUCTIONHDPE Recycled
  • AVAILABILITYShips From Mfg
  • CONDITIONNew
  • UPC014239004685
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ORBIS Deluxe 4-Drum Pallet 48 x 48HDDRM - 48 x 48 Green

Item #: 649138

(1)

Ships same day.

$205.95

Close

5 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ORBIS 48X48 DRUM OP CIISF - BLACK

ORBIS 48X48 DRUM OP CIISF - BLACK

Item #: WB649138BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant