Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buckhorn Stackable Five-Rail Poly Pallet - 48"Lx40"Wx6-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Buckhorn Stackable Five-Rail Poly Pallet - 48"Lx40"Wx6-1/2"H

Item #: WBB2050257

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $167.95
Clearance Price: $ 79.95
Product Information
Customer Review
Product Q&A
Accessories
Buckhorn Stackable Five-Rail Poly Pallet - 48"Lx40"Wx6-1/2"H

Increase warehouse storage with these BUCKHORN Stackable Five-Rail Plastic Pallets. Five-rail design. 100% recyclable structural foam construction. Ventilated deck is easy to clean. 4-way pallet truck or forklift entry. Stackable, not rackable. Color: gray.



Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black)

Product Specifications

    • BRANDAkro-Mils®
    • MANUFACTURERS PART NUMBERPL4840073226000
    • LENGTH INCHES48
    • WIDTH INCHES40
    • HEIGHT INCHES6-1/2
    • CAPACITY LBS-STATIC (FLOOR)10000
    • CAPACITY LBS-DYNAMIC (FORK)2500
    • CAPACITY LBS-RACKING--
    • TOP DECKOpen
    • OPENINGSFour-Way Entry
    • TYPEStackable
    • CONSTRUCTIONHDPE Recycled
    • COLOR FINISHBlack
    • AVAILABILITYIn Stock
    • CONDITIONNew

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!