Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasonWays™ HN 48486 STF Full Size Economy Nestable Plastic Pallet 48"W x 48"D x 6"H Black

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

MasonWays™ HN 48486 STF Full Size Economy Nestable Plastic Pallet 48"W x 48"D x 6"H Black

Item #: WBB1597084

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $87.00 Save up to 5%
Price: $ 82.95
Product Information
Customer Review
Product Q&A
Accessories
Rotational Molded plastic storage base pallets, bulk merchandisers and storage displays provide durable, sanitary, eco-friendly and low maintenance retail storage solution. Warranty for 10 years not chip, crack, or break. The display merchandisers and storage bases are designed to best showcase the products for additional sales, improve store safety, reduce clutter, lower labor costs and make facilities look more attractive by keeping merchandise off the floor. Available in various sizes and designs.

Features:

  • 4 way entry
  • Nestable
  • Option: rackable
  • 9 legs

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES48
    • HEIGHT INCHES6
    • CAPACITY LBS-STATIC (FLOOR)3000
    • CAPACITY LBS-DYNAMIC (FORK)3000
    • BRANDMasonWays™
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERHN 48486 STF
    • OPENINGSFour-way entry
    • TYPENestable
    • WEIGHT LBS34
    • LIMITED WARRANTY10 Years
    • AVAILABILITYShips From Mfg
    • CONDITIONNew

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!