Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rackable Plastic Pallet 46-7/8x39-1/8x, 8800 Lb Floor&2200 Lb Fork&1320 Rack Cap.

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Rackable Plastic Pallet 46-7/8x39-1/8x, 8800 Lb Floor&2200 Lb Fork&1320 Rack Cap.

Item #: WB269969

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-20 $126.95 ea.
21+ $116.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rackable Plastic Pallet 46-7/8"Lx39-1/8"W x6"H. Black, 8800 Lb Floor & 2200 Lb Fork & 1320 Rack Cap.

Plastic Pallets and Skids - Stackable for efficient storage. Made of recycled plastic for longer life. Pallets are maintenance free and safer to handle than wooden pallets. Feature four-way entry. Fork opening 9-13/16" width by 3-1/2" height. Serrated deck with holes for drainage. Plastic pallets are ideal for export, pharmaceutical, medical, and food applications. No steel inserts - not for use in unsupported pallet rack, Overall measures : 39-1/8" length by 46-7/8" width by 5" height overall. (Dimension tolerance ± ¼")

Product Specifications

    • BRANDVestil
    • MANUFACTURERS PART NUMBERPLPB-4840
    • LENGTH INCHES46-7/8
    • WIDTH INCHES39-1/8
    • HEIGHT INCHES6
    • WEIGHT LBS45
    • CAPACITY LBS-STATIC (FLOOR)8800
    • CAPACITY LBS-DYNAMIC (FORK)2200
    • CAPACITY LBS - UNSUPPORTED RACKING (EDGE)1320
    • CAPACITY LBS-RACKING1320
    • CAPACITY LBS-SELECTIVE1320
    • TOP DECKOpen
    • OPENINGSFour-Way Entry
    • FORK OPENING (W"xH")9-13/16 x 3-1/2
    • STANDARDISPM 15 Exempt
    • TYPEStackable And Rackable
    • CONSTRUCTIONHDPE
    • COLOR FINISHBlack
    • AVAILABILITYShips From Mfg
    • CONDITIONNew
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed