Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ORBIS Structural Plastic Pallet 40 x 48TRNS - 40 x 48 4000 Lb. Capacity Black
See all 3 items in product family

ORBIS Structural Plastic Pallet 40 x 48TRNS - 40 x 48 4000 Lb. Capacity Black

Item #: WB239524

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-24 $65.95 ea.
25+ $63.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Nestable Structural Plastic Pallet
High-density black polyethylene structural foam. Heavy-duty solid body with smooth surface designed to withstand the rigors of the grocery business. Stack and nest to save storage space. Four-way fork and pallet truck entry.



Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black)

Product Specifications

    • BRANDORBIS
    • MANUFACTURERS PART NUMBER40X48TRNS
    • LENGTH INCHES48
    • WIDTH INCHES40
    • HEIGHT INCHES6
    • CAPACITY LBS-STATIC (FLOOR)30000
    • CAPACITY LBS-DYNAMIC (FORK)4000
    • TOP DECKClosed
    • OPENINGSFour-Way Entry
    • STANDARDISPM 15 Exempt
    • TYPENestable
    • CONSTRUCTIONHDPE Recycled
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • AVAILABILITYShips From Mfg
    • CONDITIONNew
    • UPC014239004913

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Structural plastic pallet

Your review: everybody like the pallet

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!