Take 15% off your entire order!

Offer applied at checkout

+

Skid-Mate™ Pallet Cushions, 125 - 225 lb Load Capacity, Orange - 96/Case

Skid-Mate™ Pallet Cushions, 125 - 225 lb Load Capacity, Orange - 96/Case

Item #: WB412493O

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Skid-Mate™ Pallet Spacers, 20 - 225 lb Load Capacity, Black - 96/Case

    $186.00

  • Global Industrial™ "Do Not Stack" Pallet Cones - English - 50 Pack

    $47.95

  • Global Industrial™ New Hard Wood GMA Pallet, 48" x 40" x 4-1/2"

    $17.00

Price: $326.78

Save $16.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Skid-Mate™ Pallet Cushions, 125 - 225 lb Load Capacity, Orange - 96/Case

The Pelican Skid-Mate™ air-dampened cushions provide maximum protection against shock and vibration, taking the place of wood skid runners, permits four-way pallet entry and makes loading and unloading easy. The Pelican Skid-Mate™ is designed to mount directly to pallet bases with a 5/16" 18 UNC bolt (not included). The Skid-Mate® Spacer adds an additional 1-1/8" to the Skid-Mate™ cushion, increasing the total height to 4 inches, allowing your pallet-loaded freight to accept most pallet jacks.

Features:
  • Tough and Durable: Under the maximum load, Skid-Mates™ can endure 3000 feet (914 meters) of dragging over concrete and floor joints
  • Hi/Low Temperature: Skid-Mates™ are suitable for use between -40° and 130° F (-40° to 54°C)
  • Chemical Resistant: Skid-Mates™ are made of polyethylene, a chemically inert material
  • Recyclable: Every Skid-Mate™ is environmentally friendly and reusable

Benefits:
  • Permits 4-way pallet entry design
  • Reduce packaging design, assembly time and cost
  • Provide protection during loading/unloading
  • Reduce costs associated with shock and vibration damage
  • Eliminate the need for expensive air-ride vans
  • Eliminate costly damage from handling hazards during shipment
  • Easily add shock protection to crates/pallets

UNC 5/16" bolts used for mounting are not included.

Product Specifications

  • BRANDSkid-Mate™
  • MANUFACTURERS PART NUMBER35-630-225
  • HEIGHT INCHES2-7/8
  • WEIGHT LBS0.521
  • CAPACITY LBS125 - 225
  • TYPEPallet Cushions
  • CONSTRUCTIONPolyethylene
  • COLOR FINISHOrange
  • PACKAGE QUANTITY96
  • DIAMETER INCHES6
  • TEMPERATURE RANGE-40 °- 130° F (-40° - 54°C)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Skid-Mate™ Pallet Cushions, 70 - 125 lb Load Capacity, Blue - 96/Case

Item #: 412493BL

Not Yet Rated

Ships same day.

$316.86

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Skid-Mate™ Pallet Cushions, 125 - 225 lb Load Capacity, Orange - 96/Case

Skid-Mate™ Pallet Cushions, 125 - 225 lb Load Capacity, Orange - 96/Case

Item #: WB412493O

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Skid-Mate™ Pallet Cushions, 125 - 225 lb Load Capacity, Orange - 96/Case
    Skid-Mate™ Pallet Cushions, 125 - 225 lb Load Capacity, Orange - 96/Case
    Skid-Mate™ Pallet Cushions, 125 - 225 lb Load Capacity, Orange - 96/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant