Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Beverage Pallet 21x15-1/2x1-1/2 Two Way

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Aluminum Beverage Pallet 21x15-1/2x1-1/2 Two Way

Item #: WB269332

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 58.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ALUMINUM BEVERAGE PALLET
Aluminum Beverage Pallet Helps Improve Productivity When Loading And Unloading Beverage Cases.

Helps stack and ease transport of beverage cases. Pallet allows 2-way fork lift entry for use with hand trucks. Pallet framing is made using 1-1/4" x 1-1/2" x .070" thick wall tubing. Reinforced framework is made using 1" x 1" x .070" wall tubing. Footprint fits 2 cases of soda pop/beer. Measures 21"W x 15-1/2"D x 1-1/2"H. 5 Year Limited Warranty.

Product Specifications

    • BRANDNew Age Industrial
    • MANUFACTURERS PART NUMBER99627
    • LENGTH INCHES21
    • WIDTH INCHES15-1/2
    • HEIGHT INCHES1-1/2
    • WEIGHT LBS3
    • TOP DECKOpen
    • OPENINGSTwo-Way Entry
    • STANDARDISPM 15 Exempt
    • TYPEStackable
    • CONSTRUCTIONAluminum
    • COLOR FINISHAluminum
    • PACKAGE QUANTITY1
    • AVAILABILITYShips From Mfg
    • CONDITIONNew
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!