Take 15% off your entire order!

Offer applied at checkout

MasonWays™ 58376 HP/FL Display Base Pallet End Cap / Spot Merchandiser 58"W x 37"D x 6"H

MasonWays™ 58376 HP/FL Display Base Pallet End Cap / Spot Merchandiser 58"W x 37"D x 6"H

Item #: WBB1597107

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $176.95

Save $8.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rotational Molded plastic storage base pallets, bulk merchandisers and storage displays provide durable, sanitary, eco-friendly and low maintenance retail storage solution. Warranty for 10 years not chip, crack, or break. The display merchandisers and storage bases are designed to best showcase the products for additional sales, improve store safety, reduce clutter, lower labor costs and make facilities look more attractive by keeping merchandise off the floor. Available in various sizes and designs.

Features:

  • 2 way entry
  • Pallet jack / forkliftable
  • Smooth Closed Deck

Product Specifications

  • BRANDMasonWays™
  • MANUFACTURERS PART NUMBER58376 HP/FL
  • LENGTH INCHES58
  • WIDTH INCHES37
  • HEIGHT INCHES6
  • WEIGHT LBS42
  • CAPACITY LBS-STATIC (FLOOR)500
  • CAPACITY LBS-DYNAMIC (FORK)500
  • TOP DECKClosed
  • OPENINGSTwo-Way Entry
  • STANDARDISPM 15 Exempt
  • TYPEStackable
  • STYLEEnd Cap / Spot Merchandiser
  • CONSTRUCTIONPolyethylene
  • COLOR FINISHBlack
  • LIMITED WARRANTY10 Years
  • AVAILABILITYShips From Mfg
  • CONDITIONNew
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

MasonWays™ 48486 HP/FL Display Base Pallet End Cap / Spot Merchandiser 48"W x 48"D x 6"H

Item #: B1597105

Not Yet Rated

Usually ships in 20 to 23 days

$133.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ "Do Not Stack" Pallet Cones, 50 Pack

$52.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MasonWays™ 58376 HP/FL Display Base Pallet End Cap / Spot Merchandiser 58"W x 37"D x 6"H

MasonWays™ 58376 HP/FL Display Base Pallet End Cap / Spot Merchandiser 58"W x 37"D x 6"H

Item #: WBB1597107

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant