Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Portable Acrylic Clear Panel Room Divider, 6'2"H x 10'L

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Portable Acrylic Clear Panel Room Divider, 6'2"H x 10'L

Item #: WBB1890570

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,826.00 Save up to 25%
Price: $ 2,112.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Acrylic Clear Panel Room Divider, 6'2"H x 10'L

Acrylic Clear Panel Divider, 3 Panels, Black Metal Frame, Ships Fully Assembled, 6' 2" H x 10' 0"L

Wet Erase Markers can be used on Panels.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES120
    • HEIGHT INCHES74
    • COLOR FINISHClear
    • BRANDScreenflex
    • DESCRIPTIONClear Panel Room Divider
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERCCRD3
    • PACKAGE QUANTITY1
    • NUMBER OF PANELS3
    • THICKNESS INCHES3/16
    • MATERIALAcrylic
    • FRAME CONSTRUCTIONAluminum
    • TYPERoom Divider
    • LIMITED WARRANTY3 Years
    • PANEL WIDTH INCHES26-1/2
    • HEIGHT RANGE>6 to 7 ft
    • WIDTH RANGE>9 to 12 ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!