Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Screenflex Portable Room Divider, Fire Resistant, 6'H x 24'1"L, Black

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Screenflex Portable Room Divider, Fire Resistant, 6'H x 24'1"L, Black

Item #: WBB1890556

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,805.00 Save up to 24%
Price: $ 2,902.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Screenflex Portable Room Divider, Fire Resistant, 6'H x 24'1"L, Black

Acoustical Fire Resistant Screen. ASTM-E84 Class 1 Fire Rating with Sandel Fire Barrier Fabric. Ships Fully Assembled 6' H x 24' 1"L

Product Specifications

    • WIDTH INCHES289
    • HEIGHT INCHES72
    • COLOR FINISHBlack
    • BRANDScreenflex
    • CONSTRUCTIONFabric
    • DESCRIPTIONBlack Portable Room Divider
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERCFSL6013-WX
    • PACKAGE QUANTITY1
    • NUMBER OF PANELS13
    • STYLEFire Resistant
    • THICKNESS INCHES3/4
    • MATERIALFabric
    • FRAME CONSTRUCTIONMetal
    • TYPERoom Divider
    • LIMITED WARRANTYLimited Lifetime
    • PANEL WIDTH INCHES29-1/2
    • HEIGHT RANGE>5 to 6 ft
    • WIDTH RANGE>24+ ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!