Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century® D12500515BK 15A, 125V, ProLock 5-15C Connector, Black
See all 10 items in product family

Century® D12500515BK 15A, 125V, ProLock 5-15C Connector, Black

Item #: WB501672

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($165.00)

Price: $15.00
Product Information
Customer Review
Product Q&A
Accessories
Century D12500515BK 15A, 125V, ProLock 5-15C Connector, Black

  • Eliminates dangerous cord tying
  • Safely locks your cords together
  • Cords with Standard 3 prong 15A-125V ends won’t pull apart
  • Easy, quick release, cord collar
  • Clear power check lighted ends
  • Crack resistant Poly Carbonate body
  • Super flexible in temperatures well below zero
  • UL, cUL Listed

Product Specifications

    • MANUFACTURER PART NUMBERD12500515BK
    • VOLTAGE125
    • VOLTAGE RATING125
    • POLES AND WIRES2 Pole, 3 Wires
    • AMPERAGE15
    • BRANDCentury®
    • PACKAGE QUANTITY1
    • NEMA5-15C
    • AMPS15
    • DESCRIPTIONReceptacle with Locking Device
    • MANUFACTURERS PART NUMBERD12500515BK
    • COLORBlack
    • TYPELocking Receptacle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!