Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 8300-Lig 20a, 125v, Slim Body Duplex Receptacle, Orange - Min Qty 10
See all 88 items in product family

Leviton 8300-Lig 20a, 125v, Slim Body Duplex Receptacle, Orange - Min Qty 10

Item #: WBB384611

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($148.50)

Price: $16.50
Product Information
Customer Review
Product Q&A
Leviton 8300-LIG 20-Amp, 125V, Slim Body Duplex Receptacle, Orange

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Slim Body Duplex Receptacle
  • Straight Blade
  • Hospital Grade
  • Isolated Ground with 6 Inch Lead
  • Back and Side Wired
  • Steel Strap
  • Orange

Product Specifications

    • VOLTAGE125
    • MANUFACTURERS PART NUMBER8300-LIG
    • COLOROrange
    • WIRING STYLEBack & Side
    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • GRADEHospital
    • AMPERAGE20
    • TYPEDuplex
    • BRANDLeviton
    • NEMA5-20R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!