Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Direct Wire 12/3 Xcord Blue 100' LIT
See all 29 items in product family

Direct Wire 12/3 Xcord Blue 100' LIT

Item #: WBB765848

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 89.95
Product Information
Customer Review
Product Q&A
Highly flexible annealed 30 gauge bare copper conductors, insulated with a vinyl SJTW jacket. Operating temperatures range from -37° C to +91° C (-35° F to +195° F). Stocked in blue, red, and yellow jacket colors. Designed for indoor and outdoor heavy industrial use. These cords are flexible, durable, and manufactured in the USA, to meet or exceed all UL and OSHA requirements.

Product Specifications

    • AMPS15
    • BRANDDirect Wire & Cable
    • CONSTRUCTIONSJTW/Copper
    • MANUFACTURER PART NUMBER4001230100700
    • RECEPTACLES1
    • PACKAGE QUANTITY1
    • VOLTAGE RATING125
    • GAUGE12
    • COLORBlue
    • CORD LENGTH FEET100
    • CORD JACKETSJTW
    • WIRE TYPEExtension Cord

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!