Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Direct Wire & Cable 402123002500, 2' Extension Cord, 12/3, Tri Tap, Yellow, SJTW
See all 7 items in product family

Direct Wire & Cable 402123002500, 2' Extension Cord, 12/3, Tri Tap, Yellow, SJTW

Item #: WBB765840

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.65
Product Information
Customer Review
Product Q&A
Highly flexible annealed 30 gauge bare copper conductors, insulated with a vinyl SJTW jacket. Operating temperatures range from -37° C to +91° C (-35° F to +195° F). Designed for construction sites. Ideal for industrial applications, marinas, etc.

Product Specifications

    • AMPS15
    • BRANDDirect Wire & Cable
    • CONSTRUCTIONSJTW/Copper
    • MANUFACTURER PART NUMBER402123002500
    • RECEPTACLES3
    • PACKAGE QUANTITY1
    • VOLTAGE RATING125
    • WIRE TYPEExtension Cord
    • CORD JACKETSJTW
    • COLORYellow
    • NUMBER OF OUTLETS3
    • GAUGE12
    • CORD LENGTH FEET2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed