Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FS407LBISSHVADA - ADA Comp 20"W Built-In Undercounter All-Freezer, -20°C Capable, WH

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Summit FS407LBISSHVADA - ADA Comp 20"W Built-In Undercounter All-Freezer, -20°C Capable, WH

Item #: WBB690967

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 853.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Summit ADA Compliant 20"W Built-In Undercounter All-Freezer, -20°C Capable, Thin Handle, WH

SUMMIT FS407LBIADA Series offers a quality selection of 20" wide all-freezers for built-in use under ADA compliant counters. The FS407LBISSHVADA is a manual defrost all-freezer with 2.8 cu.ft. capacity. Four pull-out drawers with clear fronts offer convenient storage solutions. The adjustable thermostat is located in the rear of the model. This model has a white cabinet with a 304 grade stainless steel wrapped door, sleek handle. A top-mounted lock adds convenient security. Sized at 32" high, just under 20" wide, the FS407LBISSHVADA is designed to fit under lower ADA compliant counters. This unit can be used built-in or freestanding, can be paired with our auto defrost FF511LBISSHVADA all-refrigerator.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFS407LBISSHVADA
    • CAPACITY CUBIC FEET3.25
    • WIDTH INCHES20
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES33-1/4
    • ADJUSTABLE SHELVESNo
    • VOLTS115 V AC/60 Hz
    • AMPS1.6
    • DOOR FEATURESSelf Closing Door Prevents Energy Waste By Automatically Closing Attended Doors
    • DOOR SWINGRHD
    • SPECIAL FEATURESHumidity Sensor With Min/Max Readout
    • COMPRESSOR WARRANTY5 Years
    • PARTS/LABOR WARRANTYLimited Manufactuer 1 Year
    • INTERIOR HEIGHT INCHES26-3/8
    • LOCKNo
    • INCLUDESFactory Installed Probe Hole For Customer Supplied Monitoring Devices
    • INTERIOR WIDTH INCHES14
    • DOOR FINISHWhite
    • DEFROST TYPEManual
    • CAN STORAGENo
    • DRAWERS4
    • HANDLE TYPEThin
    • INTERIOR DEPTH INCHES16-3/4
    • WEIGHT LBS.64
    • LIGHTNo
    • DRAWER QUANTITY4
    • BODY FINISHWhite
    • THERMOSTAT TYPEDial
    • ALARM TYPEHigh/Low Temperature Warning
    • LOCK TYPESingle Key Lock
    • THERMOSTATDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!