x

Take 15% off your entire order!

Offer applied at checkout

+

FireKing 2 Hr Fire Resistant Safe KR3115-2GRE 25-1/2 x 22-7/8 x 41-1/8 Electronic, Key Lock Graphite

FireKing 2 Hr Fire Resistant Safe KR3115-2GRE 25-1/2 x 22-7/8 x 41-1/8 Electronic, Key Lock Graphite

Item #: WBB2236851

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$6,371.00 up to 40% OFF

Price: $3,828.00

$638.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

FireKing 2 Hr Fire Resistant Safe KR3115-2GRE 25-1/2 x 22-7/8 x 41-1/8 Electronic, Key Lock Graphite

Record Safe equipped with a electronic combination lock and a separate key lock and 2 shelves and UL Class 350 two-hour fire / impact rating and UL RSC burglary rating

FREE SHIPPING DOCK-TO-DOCK WITHIN CONTINENTAL US. White Glove service is avaiable and to call for details.

Product Specifications

  • WIDTH INCHES25-1/2
  • DEPTH INCHES22-7/8
  • HEIGHT INCHES41-1/8
  • INSIDE WIDTH INCHES18-1/2
  • INSIDE DEPTH INCHES15
  • INSIDE HEIGHT INCHES30-11/16
  • CAPACITY CUBIC FEET4.9
  • ASSEMBLYAll-Welded
  • BRANDFireKing
  • COLOR FINISHGraphite
  • CONSTRUCTIONSteel
  • DOOR QUANTITY1
  • DOOR TYPEManual
  • FIXED SHELVES2
  • LOCK TYPEElectronic Keypad Lock & Keyed Lock
  • MANUFACTURERS PART NUMBERKR3115-2GRE
  • OPENINGS1
  • PACKAGE QUANTITY1
  • SERIES2-Hour Fire with Impact and Burglary Rated Record Safes
  • WEIGHT LBS525
  • CERTIFIED/APPROVEDUL RSC Class 350
  • FIRE RATING120 Min. @ 1850°F
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

FireKing 2 Hr Fire Resistant Safe KR2115-2GRE 22-7/8 x 25-1/2 x 30-3/8 Electronic, Key Lock Graphite

Item #: B2236852

Not Yet Rated

Free Shipping

Usually ships in 30 to 33 days

$3,328.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FireKing 2 Hr Fire Resistant Safe KR3115-2GRE 25-1/2 x 22-7/8 x 41-1/8 Electronic, Key Lock Graphite

FireKing 2 Hr Fire Resistant Safe KR3115-2GRE 25-1/2 x 22-7/8 x 41-1/8 Electronic, Key Lock Graphite

Item #: WBB2236851

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant