x

Take 15% off your entire order!

Offer applied at checkout

+

FireKing 2 Hr Fire Resistant Safe KR3921-2TAE 25-1/2 x 28-7/8 x 49-7/8 Electronic & Key Lock Taupe

FireKing 2 Hr Fire Resistant Safe KR3921-2TAE 25-1/2 x 28-7/8 x 49-7/8 Electronic & Key Lock Taupe

Item #: WBB2236847

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$7,515.00 up to 40% OFF

Price: $4,528.00

$754.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

FireKing 2 Hr Fire Resistant Safe KR3921-2TAE 25-1/2 x 28-7/8 x 49-7/8 Electronic & Key Lock Taupe

Record Safe equipped with an Electronic lock and a separate key lock and 2 shelves and UL Class 350 two-hour fire / impact rating and UL RSC burglary rating

FREE SHIPPING DOCK-TO-DOCK WITHIN CONTINENTAL US. White Glove service is avaiable and to call for details.

Product Specifications

  • WIDTH INCHES25-1/2
  • DEPTH INCHES28-7/8
  • HEIGHT INCHES49-7/8
  • INSIDE WIDTH INCHES18-1/2
  • INSIDE DEPTH INCHES21
  • INSIDE HEIGHT INCHES39-1/2
  • CAPACITY CUBIC FEET8.9
  • ASSEMBLYAll-Welded
  • BRANDFireKing
  • COLOR FINISHTaupe
  • CONSTRUCTIONSteel
  • DOOR QUANTITY1
  • DOOR TYPEManual
  • FIXED SHELVES2
  • LOCK TYPEElectronic Keypad Lock & Keyed Lock
  • MANUFACTURERS PART NUMBERKR3921-2TAE
  • OPENINGS1
  • PACKAGE QUANTITY1
  • SERIES2-Hour Fire with Impact and Burglary Rated Record Safes
  • WEIGHT LBS760
  • CERTIFIED/APPROVEDUL RSC Class 350
  • FIRE RATING120 Min. @ 1850°F
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

FireKing 2 Hr Fire Resistant Safe KR3921-2GRE 25-1/2 x 28-7/8 x 49-7/8 Electronic, Key Lock Graphite

Item #: B2236848

Not Yet Rated

Free Shipping

Usually ships in 30 to 33 days

$4,528.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FireKing 2 Hr Fire Resistant Safe KR3921-2TAE 25-1/2 x 28-7/8 x 49-7/8 Electronic & Key Lock Taupe

FireKing 2 Hr Fire Resistant Safe KR3921-2TAE 25-1/2 x 28-7/8 x 49-7/8 Electronic & Key Lock Taupe

Item #: WBB2236847

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant