Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SentrySafe Alarm Touchscreen Fire Safe SFW123UDC 16-5/16"W x 19-5/16"D x 17-13/16"H Black

Rollover image to zoom in

Click image to enlarge

See all 133 items in product family

SentrySafe Alarm Touchscreen Fire Safe SFW123UDC 16-5/16"W x 19-5/16"D x 17-13/16"H Black

Item #: WBB1916164

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 265.95
Product Information
Customer Review
Product Q&A
Accessories
SentrySafe Alarm Touchscreen Fire Safe SFW123UDC 16-5/16"W x 19-5/16"D x 17-13/16"H Black

The SentrySafe Alarm Safe is equipped with a loud audible alarm that alerts you to attempted break in. Made in the USA, it's built tough to withstand a fire for up to an hour, stand up to flood and storm damage and stay intact after a 1-story fall. It's protection that provides peace from all of life's perils. UL Classified for Fire Endurance (1-hour at 1700°F/927°C), to protect documents, records and valuables stored inside from fire damage; ETL Verified for 1-hour fire protection for digital media up to 1700°F/927°C in the event of a fire; ETL Verified to withstand a 15-foot/4.5-meter drop during a fire and stay closed; ETL Verified water protection up to 8 in. for 24 hours; Dual digital lock with hidden key pad lights when touched and key lock; Adjustable locking drawer provides additional privacy; Key rack, door tray, and deep door pocket for small easy-to-misplace items; Interior LED light provides quick and convenient access to important documents and valuables; Loud alarm that activates in the event of unauthorized access; May be bolted down to prevent unauthorized removal (hardware included); $50,000 Fire Protection Guarantee, is valid only in the USA, US territories and possessions, and Canada. Details in owner's manual.

Product Specifications

    • WIDTH INCHES16-5/16
    • DEPTH INCHES19-5/16
    • HEIGHT INCHES17-13/16
    • INSIDE WIDTH INCHES12-5/8
    • INSIDE DEPTH INCHES12
    • INSIDE HEIGHT INCHES13-13/16
    • CAPACITY CUBIC FEET1.23
    • ADJUSTABLE SHELVES1 Locking Drawer
    • ASSEMBLYAssembled
    • BRANDSentrySafe
    • COLOR FINISHBlack and Gunmetal Gray
    • CONSTRUCTIONSteel
    • DESCRIPTIONFire-Safe
    • LOCK TYPEElectronic Keypad Lock
    • MANUFACTURERS PART NUMBERSFW123UDC
    • PACKAGE QUANTITY1
    • TYPEExtra Large Alarm Touchscreen Safe
    • WEIGHT LBS87
    • CERTIFIED/APPROVEDUL Certified/ETL Verified
    • FIRE RATING60 Min. @ 1700°F
    • LIMITED WARRANTY1 year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!