Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilson Safe B Rate Safe B2018SR Electronic Lock - 18"W x 18-1/2"D x 20-1/2"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Wilson Safe B Rate Safe B2018SR Electronic Lock - 18"W x 18-1/2"D x 20-1/2"H, Gray

Item #: WBB1603934

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $895.00 Save up to 44%
Price: $ 499.95
Product Information
Customer Review
Product Q&A
Accessories
Wilson Safe B Rate Safe B2018SR Electronic Lock - 18"W x 18-1/2"D x 20-1/2"H, Gray

  • Heavy-duty solid steel construction
  • Designed for home or commercial use
  • Excellent protection against forced entry
  • One year warranty on all models
  • B rate safes feature up to a 1/2" steel door and 1/4" body
  • Inside Capacity: 4,320 cu. In.
  • Batteries can be changed from the outside so that safe does not require access if batteries fail.
  • Uses 1 9V Battery Note: Batteries Not Included


Product Specifications

    • WIDTH INCHES18-1/2
    • DEPTH INCHES18
    • HEIGHT INCHES20-1/2
    • INSIDE WIDTH INCHES18
    • INSIDE DEPTH INCHES12
    • INSIDE HEIGHT INCHES20
    • CAPACITY CUBIC FEET2.5
    • ADJUSTABLE SHELVES0
    • BRANDWilson Safe
    • COLOR FINISHGray
    • DRAWER CONSTRUCTION--
    • DRAWER QUANTITY0
    • LOCK TYPEElectronic Keypad Lock
    • MANUFACTURERS PART NUMBERB2018SR
    • PACKAGE QUANTITY1
    • TYPEB-Rated Safe
    • WEIGHT LBS114
    • FIRE RATINGNon-Fire Rated
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed