Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilson Safe Biometric Fingerprint Safe FP20 - 14-1/2"W x 12"D x 8"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Wilson Safe Biometric Fingerprint Safe FP20 - 14-1/2"W x 12"D x 8"H, Gray

Item #: WBB1603941

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $380.00 Save up to 53%
Price: $ 179.95
Product Information
Customer Review
Product Q&A
Accessories
Wilson Safe Biometric Fingerprint Safe FP20 - 14-1/2"W x 12"D x 8"H, Gray

  • Fingerprint safes provide quick and easy access
  • Fingerprint safes are the fastest way to open a safe
  • Our fingerprint safes open in 5 seconds or less
  • Hidden key lock for when batteries die. Use this keylock to replace 4 AA batteries.
  • Uses 4 AA Batteries Note: Batteries Not Included


Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES14-1/2
    • HEIGHT INCHES8
    • INSIDE WIDTH INCHES11-3/4
    • INSIDE DEPTH INCHES10-1/8
    • INSIDE HEIGHT INCHES7-3/4
    • CAPACITY CUBIC FEET0.53
    • ADJUSTABLE SHELVES0
    • BRANDWilson Safe
    • COLOR FINISHGray
    • DRAWER CONSTRUCTION--
    • DRAWER QUANTITY0
    • FINGERPRINT MEMORY30
    • LOCK TYPEBiometric Fingerprint Lock
    • MANUFACTURERS PART NUMBERFP20
    • PACKAGE QUANTITY1
    • TYPEBiometric Fingerprint Safe
    • WEIGHT LBS19
    • FIRE RATINGNon-Fire Rated
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed