Take 15% off your entire order!

Offer applied at checkout

+

Wilson Safe Burglar And Fire Safe With Electronic Lock SS110E 24-9/16" x 25-3/4" x 41-3/4", White

Wilson Safe Burglar And Fire Safe With Electronic Lock SS110E 24-9/16" x 25-3/4" x 41-3/4", White

Item #: WBB1913415

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,480.00 up to 40% OFF

Price: $1,499.00

$249.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Wilson Safe Burglar And Fire Safe With Electronic Lock SS110E 24-9/16" x 25-3/4" x 41-3/4", White

This safe features both a fire and a burglar rating, making it an ideal safe for any home or business. Safe is ECB-S LV1 rated for 2 hours. Comes with a key locking drawer and two adjustable shelves. Includes pre-drilled bolt down holes, a bolt down kit, and a white color. Requires 4 AA Batteries. Batteries can be changed from the outside so that safe does not require access if batteries fail.

Product Specifications

  • WIDTH INCHES25-3/4
  • DEPTH INCHES24-9/16
  • HEIGHT INCHES41-3/4
  • INSIDE WIDTH INCHES18-11/16
  • INSIDE DEPTH INCHES13-3/4
  • INSIDE HEIGHT INCHES31-1/2
  • CAPACITY CUBIC FEET4.69
  • ADJUSTABLE SHELVES1
  • BRANDWilson Safe
  • COLOR FINISHWhite
  • DRAWER COLORWhite
  • DRAWER CONSTRUCTIONMetal
  • DRAWER QUANTITY1
  • LOCK TYPEElectronic Keypad Lock
  • MANUFACTURERS PART NUMBERSS110E
  • PACKAGE QUANTITY1
  • TYPEBurglary and Fire Safe
  • WEIGHT LBS460
  • FIRE RATING120 Min. @ 1832°F
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wilson Safe Burglary & Fire Safe - 17-1/2"W x 21-3/4"D x 20-1/2"H, Digital Lock, Gray

Item #: B2412514

Not Yet Rated

Usually ships in 2 to 5 days

$1,323.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wilson Safe Burglar And Fire Safe With Electronic Lock SS110E 24-9/16" x 25-3/4" x 41-3/4", White

Wilson Safe Burglar And Fire Safe With Electronic Lock SS110E 24-9/16" x 25-3/4" x 41-3/4", White

Item #: WBB1913415

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wilson Safe Burglar And Fire Safe With Electronic Lock SS110E 24-9/16" x 25-3/4" x 41-3/4", White
    Wilson Safe Burglar And Fire Safe With Electronic Lock SS110E 24-9/16" x 25-3/4" x 41-3/4", White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant