Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SentrySafe Figerprint Biometric Fire Safe SFW205BPC  18-5/8"W x 19-5/16"D x 23-13/16"H Black

Rollover image to zoom in

Click image to enlarge

See all 133 items in product family

SentrySafe Figerprint Biometric Fire Safe SFW205BPC 18-5/8"W x 19-5/16"D x 23-13/16"H Black

Item #: WBB1916165

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 432.95
Product Information
Customer Review
Product Q&A
Accessories
SentrySafe Figerprint Biometric Fire Safe SFW205BPC 18-5/8"W x 19-5/16"D x 23-13/16"H Black

With programmable fingerprint and digital keypad entry, the SentrySafe Fingerprint Safe provides flexible security options for the home or office. And with one hour fire protection, ETL verified water protection and a suite of security features, it's protection you can depend on. UL Classified for Fire Endurance (1-hour at 1700°F/927°C), to protect documents, records and valuables stored inside from fire damage; ETL Verified for 1-hour fire protection for digital media up to 1700°F/927°C in the event of a fire; ETL Verified to withstand a 15-foot/4.5-meter drop during a fire and stay closed; ETL Verified water protection up to 8 in. for 24 hours; Dual biometric fingerprint and tubular key lock provide reliable and sophisticated security; Adjustable file organizer and tray provides additional flexible storage for your valuables; Lifetime after-fire replacement guarantee; Bolt-down kit included with pre-drilled anchor holes to prevent unauthorized removal; Key rack, door tray, and deep door pocket for small easy-to-misplace items; $50,000 Fire Protection Guarantee, is valid only in the USA, US territories and possessions, and Canada. Details in owner's manual.

Product Specifications

    • WIDTH INCHES18-5/8
    • DEPTH INCHES19-5/16
    • HEIGHT INCHES23-13/16
    • INSIDE WIDTH INCHES14-13/16
    • INSIDE DEPTH INCHES12
    • INSIDE HEIGHT INCHES19-5/8
    • CAPACITY CUBIC FEET2
    • ASSEMBLYAssembled
    • BRANDSentrySafe
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONFire-Safe
    • FINGERPRINT MEMORY2 persons, 2 fingers
    • LOCK TYPEBiometric Fingerprint Lock & Electronic Keypad
    • MANUFACTURERS PART NUMBERSFW205BPC
    • PACKAGE QUANTITY1
    • TYPEXX Large Fingerprint Safe
    • WEIGHT LBS125
    • CERTIFIED/APPROVEDUL Certified/ETL Verified
    • FIRE RATING60 Min. @ 1700°F
    • LIMITED WARRANTY1 year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!