x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Mesa Safe Fire Safe MFS160E 2-Hr Fire KS/JIS Certified, Digital Lock, 31-1/2"W x 25"D x 63"H

Mesa Safe Fire Safe MFS160E 2-Hr Fire KS/JIS Certified, Digital Lock, 31-1/2"W x 25"D x 63"H

Item #: WBB986460

Not Yet Rated

  • SELECT
  • Mechanical Combination Lock
  • Electronic Keypad Lock & Keyed Lock

Electronic Keypad Lock & Keyed Lock

$3,677.15 up to 55% OFF

Price: $1,643.00

$273.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Customers Also Viewed

Mesa Safe MFS Series Fire Safe, 2-Hr Fire KS/JIS Certified, 3 Story Impact Rating, Digital Lock, 31-1/2"W x 25"D x 63"H

MESA's MFS Series Fire Safes protect valuables from the effects of a fire or extreme heat. Keep your firearms, passport, birth certificate, deeds, insurance information or any other important documents and valuables safe from fires should the unthinkable happen. MESA offers eight different fire safe models including MFS67E, MFS75E, MFS100E, MFS120E, MFS140E, MFS160E, MFS170E and MFS170DD

Features
  • All Steel Construction
  • Two hour fire rating, tested in temperatures up to 1830°F
  • Impact rating, immediately after the heating test the safe was dropped from a height of 30 feet and then reheated for another 45 minutes
  • Battery operated electronic lock protected by an internal spring loaded relocking device.
  • Manager function allows you to add or remove users
  • Electronic lock holds up to 5 user codes
  • Exterior key lock allows you to lock the handle disabling user entry into the safe
  • Interior key locking drawer for extra security are included with every model, interior drawer height is 3-1/4"
  • High strength adjustable/removable shelves
  • Massive 1" diameter live locking bolts
  • Steel dead bolts prevent door removal if hinges are removed during a forced attempt
  • Bolt detent prevents damage to safe body and bolt-work caused by accidental door closure with bolts extended
  • Keypad lockout penalty will be activated if combinations are entered incorrectly, frustrating the would be burglar.
  • Drawer Quantity (Drawer Size): 1 (3-3/8" x 19-3/8" x 15-3/4")


Product Specifications

  • WIDTH INCHES31-1/2
  • DEPTH INCHES25
  • HEIGHT INCHES63
  • INSIDE WIDTH INCHES24-3/4
  • INSIDE DEPTH INCHES18
  • INSIDE HEIGHT INCHES47-1/4
  • CAPACITY CUBIC FEET12.2
  • ADJUSTABLE SHELVES3
  • ASSEMBLYAssembled
  • BRANDMesa Safe
  • COLOR FINISHTan
  • CONSTRUCTIONSteel
  • DOOR QUANTITY1
  • FIXED SHELVES0
  • HANDLE TYPEL-Handle
  • INTERIOR CONFIGURATIONSteel
  • LOCK TYPEElectronic Keypad Lock & Keyed Lock
  • MANUFACTURERS PART NUMBERMFS160E
  • OPENINGS4
  • PACKAGE QUANTITY1
  • SERIESMFS
  • STYLEElectronic Lock
  • TYPECommercial 2 hr Fire
  • WEIGHT LBS900
  • APPROVAL/REGULATIONSKS / JIS Certified
  • FIRE RATING120 Min. @ 1830°F
  • IMPACT RATING3 Story- Factory Tested
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mesa Safe Burglary & Fire Safe Cabinet MBF6032-PE 1 Hr Fire Rating Digital Lock 32"W x 22"D x 59"H

Item #: B986491

Not Yet Rated

Free Shipping

Out of stock, expected on or around 03/15/2021

$1,540.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mesa Safe Fire Safe MFS160E 2-Hr Fire KS/JIS Certified, Digital Lock, 31-1/2"W x 25"D x 63"H

Mesa Safe Fire Safe MFS160E 2-Hr Fire KS/JIS Certified, Digital Lock, 31-1/2"W x 25"D x 63"H

Item #: WBB986460

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mesa Safe Fire Safe MFS160E 2-Hr Fire KS/JIS Certified, Digital Lock, 31-1/2"W x 25"D x 63"H
    Mesa Safe Fire Safe MFS160E 2-Hr Fire KS/JIS Certified, Digital Lock, 31-1/2"W x 25"D x 63"H
    Mesa Safe Fire Safe MFS160E 2-Hr Fire KS/JIS Certified, Digital Lock, 31-1/2"W x 25"D x 63"H
    Mesa Safe Fire Safe MFS160E 2-Hr Fire KS/JIS Certified, Digital Lock, 31-1/2"W x 25"D x 63"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant