Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SentrySafe Fire-Safe® SFW123DEB Combination Lock, 16-5/16"W x 19-5/16"D x 17-13/16"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 133 items in product family

SentrySafe Fire-Safe® SFW123DEB Combination Lock, 16-5/16"W x 19-5/16"D x 17-13/16"H, Gray

Item #: WBB1496075

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $285.00 Save up to 33%
Price: $ 189.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SentrySafe Medium Fire-Safe, Combination Lock, 16-5/16"W x 19-5/16"D x 17-13/16"H, Gunmetal Gray

The SentrySafe Combination Safe is designed to protect documents, digital media and other valuables from fire, water and theft. 60% bigger bolts than traditional safes and a pry-resistant hinge bar provide additional security against unauthorized access.

Product Specifications

    • WIDTH INCHES16-5/16
    • DEPTH INCHES19-5/16
    • HEIGHT INCHES17-13/16
    • INSIDE WIDTH INCHES12-5/8
    • INSIDE DEPTH INCHES11-15/16
    • INSIDE HEIGHT INCHES13-13/16
    • CAPACITY CUBIC FEET1.23
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDSentrySafe
    • COLOR FINISHGunmetal Gray
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY1
    • LOCK TYPECombination Lock & Tubular Keyed Lock
    • MANUFACTURERS PART NUMBERSFW123DEB
    • PACKAGE QUANTITY1
    • TYPEMedium Fire Safe
    • WEIGHT LBS87
    • APPROVAL/REGULATIONSUL Classified
    • FIRE RATING60 Min. @ 1700°F
    • LIMITED WARRANTY1 Year
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Sentry Safe Fire safe with duel Combo lock and key

Temp lock with just a key. If it is locked you can't get in with the combination.

See more favorable reviews

The most critical review

  • Customer Rating

Sentry Safe Fire safe with duel Combo lock and key

Temp lock with just a key. If it is locked you can't get in with the combination.

See more critical reviews

Sort by: 

6 Results

Sentry Safe Fire safe with duel Combo lock and key

Your review: Received in just a few days,sturdy, smooth working combination locks and key lock. Very happy but it hasn't been fire tested yet and I hope it never is.

Pros: Temp lock with just a key. If it is locked you can't get in with the combination.

Cons: You cannot change the combination.

Is this review helpful?

Very Satisfied

Your review: I am very satisfied with this safe. It is providing me with what I was looking for: security of items i treasure!

Pros: size

Cons: none

Is this review helpful?

my safe order

Your review: after I placed my order, global was able to ship in one day and deliver in just 3 days. on time

Pros: everything was correct and high quality. this does not suprize me at all as I many orders with them when I worked for the railroad. great company to do business with!

Cons: their prices are a a little higher then some others.

Is this review helpful?

What we were looking for

Your review: This is a great model for a home owner not looking for a huge model, but large enough for all important papers, etc. A good value.

Pros: The size and value

Cons: none yet

Is this review helpful?

Sentry Safe

Your review: The safe was delivered exactly on time and was what I ordered as described

Pros: very good Item.

Cons: No, Cons

Is this review helpful?

Safe !!

Your review: I was a little hesitant, but the price was right. The safe arrived and I was so pleased. It has more room than I thought it would and I love the Double locking Mech!!!

Pros: Right size, fits most anywhere. Lots of space inside.

Cons: none

Is this review helpful?

Sort by: 

6 Results

There are 6 questions and 1 answers for this product.

Sort by: 

6 Results

Are there any pre-drilled holes for mounting or securing to a wall or floor?

Question Asked By: Kevin , September 12, 2017

+ View 1 Answer

Answer This Question

Sort by: 

6 Results

Customers Who Viewed This Also Viewed