Take 15% off your entire order!

Offer applied at checkout

SentrySafe Fire Safe® SFW205GRC Electronic Lock 18-5/8"W x 19-5/16"D x 23-13/16"H Black/Gray

SentrySafe Fire Safe® SFW205GRC Electronic Lock 18-5/8"W x 19-5/16"D x 23-13/16"H Black/Gray

Item #: WBB1496096

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$510.00 up to 35% OFF

Price: $329.95

Save $16.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SentrySafe Large Fire Safe, Electronic Lock, 18-5/8"W x 19-5/16"D x 23-13/16"H, Black/Gunmetal Gray

The XX-Large Water / Fire-Resistant Safe includes backlit dual electronic lock and key for easy access when stored in a dimly lit spot. It also features 6 large 1- inch bolts and a pry-resistant hinge bar for reinforced security. A deep flexible file organizer allows for storage of letter-size hanging file folders to the smallest of valuables, while a locking drawer provides additional privacy for sensitive items.

Product Specifications

  • WIDTH INCHES18-5/8
  • DEPTH INCHES19-5/16
  • HEIGHT INCHES23-13/16
  • INSIDE WIDTH INCHES14-13/16
  • INSIDE DEPTH INCHES11-15/16
  • INSIDE HEIGHT INCHES19-5/8
  • CAPACITY CUBIC FEET2
  • ADJUSTABLE SHELVES--
  • ASSEMBLYAssembled
  • BRANDSentrySafe
  • COLOR FINISHGunmetal Gray / Black
  • CONSTRUCTIONSteel
  • LOCK TYPEElectronic Keypad Lock & Tubular Keyed Lock
  • MANUFACTURERS PART NUMBERSFW205GRC
  • PACKAGE QUANTITY1
  • TYPEXX Large Fire Safe
  • WEIGHT LBS125
  • APPROVAL/REGULATIONSUL Classified
  • FIRE RATING60 Min. @ 1700°F
  • LIMITED WARRANTY1 Year
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MICHAEL

    Date: September 12, 2020

    Customer Satisfaction
    Your review:
    Safe is as described. Global is a good company. Good product from a good company = a happy customer
  • Reviewer: NORVIN

    Date: January 24, 2020

    Product very good and your employees are great.
    Your review:
    The unit itself appears to be very good but the shipper had damaged them twice. With that information, you should be able to make a decision.
  • Reviewer: Anonymous

    Date: December 10, 2014

    Great Product
    Your review:
    Very Satisfied with the safe, Although was very heavy moving it upstairs, but I believe Sentry Safe has a reason.
Product Q & A

There are no questions for this product.

Popular item in this category

SentrySafe Fire Safe® SFW205DPB Combination Lock, 18-5/8"W x 19-5/16"D x 23-13/16"H, Gray

Item #: B1496095

(2)

Ships same day.

$309.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SentrySafe Fire Safe® SFW205GRC Electronic Lock 18-5/8"W x 19-5/16"D x 23-13/16"H Black/Gray

SentrySafe Fire Safe® SFW205GRC Electronic Lock 18-5/8"W x 19-5/16"D x 23-13/16"H Black/Gray

Item #: WBB1496096

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant