Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mesa Safe Fire Safe MF70E UL 1 Hr Class 350 Fire Rated, Digital Lock, 19-5/8"W x 18-7/8"D x 27-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 133 items in product family

Mesa Safe Fire Safe MF70E UL 1 Hr Class 350 Fire Rated, Digital Lock, 19-5/8"W x 18-7/8"D x 27-1/2"H

Item #: WBB986474

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,070.00 Save up to 50%
Price: $ 533.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mesa Safe MF Series Fire Safe, UL 1 Hr Class 350 Fire Rated, Digital Lock, 19-5/8"W x 18-7/8"D x 27-1/2"H

MESA's MFS Series Fire Safes protect valuables from the effects of a fire or extreme heat. Keep your firearms, passport, birth certificate, deeds, insurance information or any other important documents and valuables safe from fires should the unthinkable happen. MESA offers four different UL Classified Fire Safe models including MF30E, MF35E, MF50E, MF53E, MF60E, MF70E, and MF75E.

Features
  • All Steel Construction
  • One hour UL fire rating, tested in temperatures up to 1825°F
  • Massive solid steel 5/8" x 1 1/8" locking bolt
  • Overall body thickness 2 1/2" and an over door thickness of 2 7/8"
  • Manager function allows you to add or remove users
  • Electronic lock holds up to 2 user codes
  • Large, easy to read illuminated LED screen on lock
  • External battery pack provided in case batteries die
  • Heavy-duty steel hinges
  • Interlocking steel dead bolts prevent door removal if hinges are removed during a forced attempt
  • Keypad lockout penalty will be activated if combinations are entered incorrectly, frustrating the would be burglar.
  • Drawer Quantity (Drawer Size): 1 (3-1/8" x 11-5/8" x 9-5/8")


FREE SHIPPING DOCK-TO-DOCK WITHIN CONTINENTAL US. White Glove service is avaiable and to call for details.

Product Specifications

    • WIDTH INCHES19-5/8
    • DEPTH INCHES18-7/8
    • HEIGHT INCHES27-1/2
    • INSIDE WIDTH INCHES13-3/4
    • INSIDE DEPTH INCHES12-1/4
    • INSIDE HEIGHT INCHES17-5/8
    • CAPACITY CUBIC FEET1.7
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDMesa Safe
    • COLOR FINISH2-Tone Gray & Charcoal
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • FIXED SHELVES0
    • HANDLE TYPEL Handle
    • INTERIOR CONFIGURATIONSteel
    • LOCK TYPEElectronic Keypad Lock
    • MANUFACTURERS PART NUMBERMF70E
    • OPENINGS3
    • PACKAGE QUANTITY1
    • SERIESMF
    • STYLEElectronic Lock
    • TYPEHome Office UL Fire Safe
    • WEIGHT LBS235
    • APPROVAL/REGULATIONSUL Class 350
    • FIRE RATING60 Min. @ 1750°F
    • IMPACT RATING2 Story- Factory Tested
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed