Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FireKing Burglary & Fire Resistant Safe JC3624-ZGRE 1-Hour Fire Rating 42-1/2x30-5/8x31-7/8 Graphite

Rollover image to zoom in

Click image to enlarge

See all 133 items in product family

FireKing Burglary & Fire Resistant Safe JC3624-ZGRE 1-Hour Fire Rating 42-1/2x30-5/8x31-7/8 Graphite

Item #: WBB2138875

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9,704.00 Save up to 40%
Price: $ 5,828.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
FireKing Burglary & Fire Resistant Safe JC3624-ZGRE 1-Hour Fire Rating 42-1/2x30-5/8x31-7/8 Graphite

Composite Burglary UL TL-15 Safes With Omega Point 350° 1-Hour Fire Label
  • Standard 3-way boltwork.
  • Equipped standard with Group II mechanical dial combination lock.
  • High security door with hard plate
  • Lifetime replacement warranty in case of fire and a 1-year limited warranty.
  • Available colors: Graphite or Taupe.

HIGH SECURITY AND FIRE RATED
When you are protecting assets reaching into the tens and hundreds of thousands of dollars, you’ll want a safe equal to the task. These safes pass a grueling physical entry attack test that includes heavy power tools, sledgehammers and picks. Each safe features high-quality dial combination locks with an internal relocking device.



FREE SHIPPING DOCK-TO-DOCK WITHIN CONTINENTAL US. White Glove service is avaiable and to call for details.

Product Specifications

    • WIDTH INCHES30-5/8
    • DEPTH INCHES31-7/8
    • HEIGHT INCHES42-1/2
    • INSIDE WIDTH INCHES24
    • INSIDE DEPTH INCHES21
    • INSIDE HEIGHT INCHES36
    • CAPACITY CUBIC FEET10.5
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAll-Welded
    • BRANDFireKing
    • COLOR FINISHGraphite
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • DOOR TYPESteel
    • HANDLE TYPELever Handle
    • LOCK TYPEElectronic Keypad Lock
    • MANUFACTURERS PART NUMBERJC3624-ZGRE
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS150
    • WEIGHT LBS1975
    • APPROVAL/REGULATIONSUL TL-15 Burglary Rating
    • FIRE RATING60 Min. @ 1700°F
    • LIMITED WARRANTY2 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed