x

Take 15% off your entire order!

Offer applied at checkout

+

Mesa Safe High Security Burglary Fire Safe MTLF3524 TL-30- 2 Hr Fire Rated, 31"W x 29-1/2"D x 42"H

Mesa Safe High Security Burglary Fire Safe MTLF3524 TL-30- 2 Hr Fire Rated, 31"W x 29-1/2"D x 42"H

Item #: WBB986423

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11,950.89 up to 70% OFF

Price: $3,645.00

$607.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Mesa Safe MTLE Series High Security Burglary Fire Safe TL-30 UL Listed, 2 Hr Fire Rated, 31"W x 29-1/2"D x 42"H

MESA's TL-Rated Composite Safes have the ability to withstand severe attacks by experienced U.L. experts using powerful tool such as sledgehammers, power saws, carbide disc cutters, drills, etc., and without fail, were awarded the U.L. TL-15 and TL-30 labels. Besides withstanding the most concentrated attacks by sophisticated burglars, each MESA TL Safe offers a 2 Hour, 350°F factory rating, ensuring the protection of the vault's contents against intense fires. MESA offers seven different TL-15 safe models including MTLE1814, MTLE2518, MTLE3524, MTLE4524, MTLE5524, MTLE6528, and MTLE7236. MESA offers seven different TL-30 safe models including MTLF1814, MTLF2518, MTLF3524, MTLF4524, MTLF5524, MTLF6528, and MTLF7236.

Features
  • Heavy-duty solid steel hinges
  • Door constructed with a 2-3/4" defense barrier
  • 1-1/2" chrome plated solid steel locking bolts
  • 3-1/2" thick body with high-density fire resistant composite material
  • Reinforced drill resistant door frame
  • High strength adjustable shelves
  • Spy-proof U.L. listed group 2 combination lock
  • 2 punch-activated relocking systems
  • Drill shattering hard plate covers the entire body
  • 2 hour, 350°F fire rating
  • Tested in temperatures up to 1850°F


Product Specifications

  • WIDTH INCHES31
  • DEPTH INCHES29-1/2
  • HEIGHT INCHES42
  • INSIDE WIDTH INCHES24
  • INSIDE DEPTH INCHES20
  • INSIDE HEIGHT INCHES35
  • CAPACITY CUBIC FEET9.7
  • ADJUSTABLE SHELVES2
  • ASSEMBLYAssembled
  • BRANDMesa Safe
  • COLOR FINISHParchment
  • CONSTRUCTIONSteel
  • DOOR QUANTITY0
  • FIXED SHELVES0
  • HANDLE TYPE3 Spoke
  • INTERIOR CONFIGURATIONSteel
  • LOCK TYPEMechanical Combination Lock
  • MANUFACTURERS PART NUMBERMTLF3524
  • OPENINGS3
  • PACKAGE QUANTITY1
  • SERIESTL
  • STYLESpy-Proof, Mechanical Combo
  • TYPEHigh Security Burglary Fire
  • WEIGHT LBS1908
  • APPROVAL/REGULATIONSUL TL-30 Burglary Rating
  • FIRE RATING120 Min. @ 1830°F
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mesa Safe High Security Burglary Fire Safe MTLE3524 TL-15 - 2 Hr Fire Rated, 31"W x 29-1/2"D x 42"H

Item #: B986446

Not Yet Rated

Usually ships in 9 to 12 days

$3,503.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mesa Safe High Security Burglary Fire Safe MTLF3524 TL-30- 2 Hr Fire Rated, 31"W x 29-1/2"D x 42"H

Mesa Safe High Security Burglary Fire Safe MTLF3524 TL-30- 2 Hr Fire Rated, 31"W x 29-1/2"D x 42"H

Item #: WBB986423

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mesa Safe High Security Burglary Fire Safe MTLF3524 TL-30- 2 Hr Fire Rated, 31"W x 29-1/2"D x 42"H
    Mesa Safe High Security Burglary Fire Safe MTLF3524 TL-30- 2 Hr Fire Rated, 31"W x 29-1/2"D x 42"H
    Mesa Safe High Security Burglary Fire Safe MTLF3524 TL-30- 2 Hr Fire Rated, 31"W x 29-1/2"D x 42"H
    Mesa Safe High Security Burglary Fire Safe MTLF3524 TL-30- 2 Hr Fire Rated, 31"W x 29-1/2"D x 42"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant