x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Mesa Safe High Security Burglary Fire Safe MTLF5524 TL-30 2 Hr Fire Rated, 31"W x 29-1/2"D x 62"H

Mesa Safe High Security Burglary Fire Safe MTLF5524 TL-30 2 Hr Fire Rated, 31"W x 29-1/2"D x 62"H

Item #: WBB986444

Not Yet Rated

$15,129.14 up to 70% OFF

Price: $4,613.00

$768.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Customers Also Viewed

Mesa Safe MTLE Series High Security Burglary Fire Safe TL-30 UL Listed, 2 Hr Fire Rated, 31"W x 29-1/2"D x 62"H

MESA's TL-Rated Composite Safes have the ability to withstand severe attacks by experienced U.L. experts using powerful tool such as sledgehammers, power saws, carbide disc cutters, drills, etc., and without fail, were awarded the U.L. TL-15 and TL-30 labels. Besides withstanding the most concentrated attacks by sophisticated burglars, each MESA TL Safe offers a 2 Hour, 350°F factory rating, ensuring the protection of the vault's contents against intense fires. MESA offers seven different TL-15 safe models including MTLE1814, MTLE2518, MTLE3524, MTLE4524, MTLE5524, MTLE6528, and MTLE7236. MESA offers seven different TL-30 safe models including MTLF1814, MTLF2518, MTLF3524, MTLF4524, MTLF5524, MTLF6528, and MTLF7236.

Features
  • Heavy-duty solid steel hinges
  • Door constructed with a 2-3/4" defense barrier
  • 1-1/2" chrome plated solid steel locking bolts
  • 3-1/2" thick body with high-density fire resistant composite material
  • Reinforced drill resistant door frame
  • High strength adjustable shelves
  • Spy-proof U.L. listed group 2 combination lock
  • 2 punch-activated relocking systems
  • Drill shattering hard plate covers the entire body
  • 2 hour, 350°F fire rating
  • Tested in temperatures up to 1850°F


Product Specifications

  • WIDTH INCHES31
  • DEPTH INCHES29-1/2
  • HEIGHT INCHES62
  • INSIDE WIDTH INCHES24
  • INSIDE DEPTH INCHES20
  • INSIDE HEIGHT INCHES55
  • CAPACITY CUBIC FEET15.3
  • ADJUSTABLE SHELVES3
  • ASSEMBLYAssembled
  • BRANDMesa Safe
  • COLOR FINISHParchment
  • CONSTRUCTIONSteel
  • DOOR QUANTITY0
  • FIXED SHELVES0
  • HANDLE TYPE3 Spoke
  • INTERIOR CONFIGURATIONSteel
  • LOCK TYPEMechanical Combination Lock
  • MANUFACTURERS PART NUMBERMTLF5524
  • OPENINGS4
  • PACKAGE QUANTITY1
  • SERIESTL
  • STYLESpy-Proof, Mechanical Combo
  • TYPEHigh Security Burglary Fire
  • WEIGHT LBS2679
  • APPROVAL/REGULATIONSUL TL-30 Burglary Rating
  • FIRE RATING120 Min. @ 1830°F
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mesa Safe High Security Burglary Fire Safe MTLF3524 TL-30- 2 Hr Fire Rated, 31"W x 29-1/2"D x 42"H

Item #: B986423

Not Yet Rated

Usually ships in 9 to 12 days

$3,645.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mesa Safe High Security Burglary Fire Safe MTLF5524 TL-30 2 Hr Fire Rated, 31"W x 29-1/2"D x 62"H

Mesa Safe High Security Burglary Fire Safe MTLF5524 TL-30 2 Hr Fire Rated, 31"W x 29-1/2"D x 62"H

Item #: WBB986444

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mesa Safe High Security Burglary Fire Safe MTLF5524 TL-30 2 Hr Fire Rated, 31"W x 29-1/2"D x 62"H
    Mesa Safe High Security Burglary Fire Safe MTLF5524 TL-30 2 Hr Fire Rated, 31"W x 29-1/2"D x 62"H
    Mesa Safe High Security Burglary Fire Safe MTLF5524 TL-30 2 Hr Fire Rated, 31"W x 29-1/2"D x 62"H
    Mesa Safe High Security Burglary Fire Safe MTLF5524 TL-30 2 Hr Fire Rated, 31"W x 29-1/2"D x 62"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant