x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Mesa Safe High Security Fire Safe MSC2520C 2-Hr Fire Rating, Mechanical Lock,22"W x 22"D x 26-1/2"H

Mesa Safe High Security Fire Safe MSC2520C 2-Hr Fire Rating, Mechanical Lock,22"W x 22"D x 26-1/2"H

Item #: WBB986445

Not Yet Rated

  • SELECT
  • Electronic Keypad Lock
  • Mechanical Combination Lock

Mechanical Combination Lock

$2,745.15 up to 48% OFF

Price: $1,427.00

$237.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Customers Also Viewed

Mesa Safe MSC Series High Security Fire Safe, 2-Hr Fire & 2 Story Impact Rating, Mechanical Lock, 22"W x 22"D x 26-1/2"H

MESA's MSC series Burglary & Fire Composite Safes offer a unique design that combines all the security features of high security safes from burglary and the peace of mind achieved with a fire safe. These safes offer a two-hour fire rating that is tested under extreme temperatures of heat in a fire endurance test. After it has been tested to endure and withstand the extreme heat, all while keeping the contents inside safe and protected, it is then tested for impact. MESA offers four different high security safe models including MSC1916E, MSC2120E, MSC2520E and MSC3820E.

Features
  • All Steel Construction
  • Two hour fire rating, tested in temperatures up to 1830°F. Test results after 2 hours, internal temperature was at 260°F, well below the paper burn level of 450°F.
  • Battery operated electronic lock protected by a drill resistant hard plate and an internal spring loaded relocking device
  • Door is constructed with a 1-1/4" defense barrier of outer and inner plates enclosing fire resistant material
  • Massive 1-1/4" diameter live locking bolts
  • 1-1/4" diameter solid steel dead bolts lock deep into the body preventing door removal during a forced entry attempt
  • One anchor hole provided to secure your safe to the floor
  • Heavy duty hinges for added security and also provides easy smooth door operation
  • High strength interior shelves can be adjusted or removed
  • Easily change your personal code in seconds
  • Keypad lockout penalty will activated if combinations are entered incorrectly, frustrating the would be burglar
  • Decorative chrome tri-spoke handle


Product Specifications

  • WIDTH INCHES22
  • DEPTH INCHES22
  • HEIGHT INCHES26-1/2
  • INSIDE WIDTH INCHES16
  • INSIDE DEPTH INCHES14
  • INSIDE HEIGHT INCHES20-1/2
  • CAPACITY CUBIC FEET2.7
  • ADJUSTABLE SHELVES1
  • ASSEMBLYAssembled
  • BRANDMesa Safe
  • COLOR FINISHSilver
  • CONSTRUCTIONSteel
  • DOOR QUANTITY1
  • FIXED SHELVES0
  • HANDLE TYPE3-Spoke Chrome
  • INTERIOR CONFIGURATIONSteel
  • LOCK TYPEMechanical Combination Lock
  • MANUFACTURERS PART NUMBERMSC2520C
  • OPENINGS3
  • PACKAGE QUANTITY1
  • SERIESMSC
  • STYLEMechanical Combo
  • TYPEHigh Security Burglary Fire
  • WEIGHT LBS430
  • APPROVAL/REGULATIONSFactory Rating
  • FIRE RATING120 Min. @ 1830°F
  • IMPACT RATING2 Story- Factory Tested
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mesa Safe High Security Fire Safe MSC2520C 2-Hr Fire Rating, Mechanical Lock,22"W x 22"D x 26-1/2"H

Mesa Safe High Security Fire Safe MSC2520C 2-Hr Fire Rating, Mechanical Lock,22"W x 22"D x 26-1/2"H

Item #: WBB986445

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mesa Safe High Security Fire Safe MSC2520C 2-Hr Fire Rating, Mechanical Lock,22"W x 22"D x 26-1/2"H
    Mesa Safe High Security Fire Safe MSC2520C 2-Hr Fire Rating, Mechanical Lock,22"W x 22"D x 26-1/2"H
    Mesa Safe High Security Fire Safe MSC2520C 2-Hr Fire Rating, Mechanical Lock,22"W x 22"D x 26-1/2"H
    Mesa Safe High Security Fire Safe MSC2520C 2-Hr Fire Rating, Mechanical Lock,22"W x 22"D x 26-1/2"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant